Shop All Transmitters
Dwyer Instruments
Magnehelic Indicating Transmitter
Mfr # 605-6
Zoro # G0631961
original price:
$619.55
36% off
new price: $393.99
/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type Dial
- Features Easy to Read Gage
- Pressure Range 0 in wc to 6 in wc
- Output 4 to 20mA
- Enclosure Rating Not Rated ; Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 605-6
- Zoro # G0631961
- Country of Origin United States
- Category Transmitters
Dimensions
Overall Width | 5.25 in |
Overall Length | 2.5 in |
Diameter | 5 in |
Process Connection Size | 1/8 in |
Housing Length | 4 in |
Description
Indicating Transmitter, Output 4 to 20mA, Maximum Pressure 6 in wc, Minimum Pressure 0 in wc, Accuracy +/-0.5 Percent (Electrical); +/-2 Percent (Mechanical), Number of Wires 2, Power Required 10 to 35V DC, Process Connection Size 1/8 in, Process Connection Type NPT, Process Connection Gender Female, IP Rating Not Rated, NEMA Rating Not Rated, Series 605, Electrical Connections Screw Terminals, NIST Traceable Certificate No, Display Type Dial, Connection Location Back, Diameter 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 100 psi (P599AAPS101C)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Steel, Black (PEM202LF)
- FLUKE IR Cam, 120x90IR Res, 50x38FOV (FLK-PTI120 9HZ 400C)
- FLUKE Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (Fluke-177)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 05 In (668-5)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 20Wc 420Ma (685-06)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 15Wc 420Ma (685-05)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 050 In (668-8)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 010 Wc (677B-07)
- DWYER INSTRUMENTS Intrinsically Safe Pressure Transducer (ISDP-002)
- DWYER INSTRUMENTS DP Transmitter, 4-20mA Out (616KD-01)
- Dwyer Instruments Transmitters