Shop All Pressure Gauges
Dwyer Instruments
Low Pressure Gauge, 060015 Kpa
Mfr # LPG4-D8422N
Zoro # G207143538
product price: $68.75
/ea
$68.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.8 in
- Weight 0.5 lbs
- Width 3.8 in
- Height 1.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # LPG4-D8422N
- Zoro # G207143538
- Country of Origin China
- Category Pressure Gauges
Dimensions
Length | 2.8 in |
Width | 3.8 in |
Height | 1.8 in |
Details
Weight | 0.5 lbs |
Description
Low pressure gage, range 0-60" w.c. (0-15 kPa).
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Wireless Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps (FLUKE-233)
- NOSHOK Digital Pressure Gauge, 0 psig to 10000 psig, 1/4 NPT Male Conn, Peek Memory, Gauge Carrying Case (1000-10000-2-1-GC)
- GRAPHIC CONTROLS Chart Recorder Pen, Black Color, PK6 (MP 82-39-0301-06 BLK MKR)
- WINTERS Tridicator 3 0/250 psi/Kpa 70/320 F/C, Lm (TTD399)
- DWYER INSTRUMENTS Industrial Pressure Gage, 25 Ss Gage (SGZ-D10442N-GF)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Red (DPGAB-09)
- DWYER INSTRUMENTS Digital Pressure Gage Range (DPGA-09)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Red (DPG-009)
- DWYER INSTRUMENTS Digital Differential Pressure Gauge, Plastic, Light Gray (DM-1105)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Red (DPG-005)
- DWYER Magnehelic 4 05InH2O Pressure Gauge (12-192875-01)
- Dwyer Instruments Pressure Gauges