Shop All Level Switches
Dwyer Instruments
Low Flow Switch
Mfr # V4-SS-2-U
Zoro # G0559021
product price: $879.99
/ea
Free Shipping & Returns
$879.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Piston
- Housing Material Stainless Steel
- For Pipe Size 1 1/2 in
- Connection Size 1 1/2 in
- Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # V4-SS-2-U
- Zoro # G0559021
- Country of Origin United States
- Category Level Switches
Dimensions
For Pipe Size | 1 1/2 in |
Connection Size | 1 1/2 in |
Overall Length | 8 in |
Max. Duct Size (In.) | 20 in |
Connection Size (In.) | 1-1/2 MNPT |
Overall Height | 3.3 in |
Overall Width | 3.3 in |
Description
Liquid Flow Switch, Ambient Temperature - Maximum 163 Degrees F, Ambient Temperature - Minimum -4 Degrees F, Connection Size 1 1/2 in, Connection Type NPT, Contact Rating (AC) 10 A @ 125/250V, Contact Rating (DC) 1 A res., .5 A ind. @ 30 VDC. MT option: 5 A @ 125/250 VAC. [MT and MV option not UL, CSA, FM or ATEX or IECEx]., 5 A res., 3 A ind. @ 30 VDC . MV option: 1 A @125 VAC, UL, FM, ATEX and IECEx models 10 A @ 125/250 VAC. CSA models: 5 A @ 125/250 VAC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMS SENSORS 3/8" MNPT SPST NO Liquid Flow Switch 1 gpm (FS-380P, 197083)
- PIUSI USA Diesel Mechanical Meter Ver. K700M, 5 to 53 Max. Flow Rate , Aluminum, 1-1/2" NPT Inlet (F00540050)
- TELEMECANIQUE SENSORS DPST Alternator Open Liquid Level Switch Close on Rise 600VAC (9038AG1)
- ECO-FLO Cast Iron Sump Pump, Vrtical Switch 1/2HP (ECD50V)
- DWYER INSTRUMENTS Float Switch (V6EPB-B-S-3-B)
- DWYER INSTRUMENTS Level Switches, Horz Int Mt 12 Npt (F6-HPS-31)
- DWYER INSTRUMENTS Free Floating Level Switch, Lvl Sw Spdt 50' (FSW2-DNPN-50)
- DWYER INSTRUMENTS Cable Float Switch, Sjow Spst Nc 20' (CFS2-CGDSN-20)
- DWYER INSTRUMENTS Float Level Switch, L6EpbBs3H Flotect Level Sw (L6EPB-B-S-3-H)
- DWYER INSTRUMENTS Free Floating Level Switch, Lvl Sw Spst Nc 20 (FSW2-CNPN-20)
- GEMS SENSORS 1/2" MNPT SPST NO Liquid Flow Switch AC or DC 3 gpm (FS-150, NO, 3.0GPM)
- Dwyer Instruments Level Switches