Shop All Pressure Switches
Dwyer Instruments
Low Differential Pressure Switch
Mfr # 1900-5-MR
Zoro # G707143359
original price:
$116.81
11% off
new price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connections 3 screw type, common, normally open and normally closed.
- Features Compact size and repeatability, provides a high-value switch for many industrial and OEM applications; Wide range of models from 0.07 in w.c. to 20 in w.c. can meet exacting OEM specifications for a low pressure switch; Range screw protected inside enclosure provides simplifies making adjustments but prevents tampering
- Switch Type Single-pole double-throw (SPDT).
- Electrical Rating 15 A @ 120-480 VAC, 60 Hz. Resistive 1/8 HP @ 125 VAC, 1/4 HP @ 250 VAC, 60 Hz. Derate to 10 A for operation at high cycle rates.
- Process Connections 1/8" female NPT.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 1900-5-MR
- Zoro # G707143359
- Country of Origin United States
- Category Pressure Switches
Details
Electrical Connections | 3 screw type, common, normally open and normally closed. |
Features | Compact size and repeatability, provides a high-value switch for many industrial and OEM applications; Wide range of models from 0.07 in w.c. to 20 in w.c. can meet exacting OEM specifications for a low pressure switch; Range screw protected inside enclosure provides simplifies making adjustments but prevents tampering |
Switch Type | Single-pole double-throw (SPDT). |
Electrical Rating | 15 A @ 120-480 VAC, 60 Hz. Resistive 1/8 HP @ 125 VAC, 1/4 HP @ 250 VAC, 60 Hz. Derate to 10 A for operation at high cycle rates. |
Process Connections | 1/8" female NPT. |
Service | Air and non-combustible, compatible gases. |
Pressure Limits | 45" w.c. (11.2 kPa) continuous, 10 psig (68.95 kPa) surge. |
Temperature Limits | -30 to 180°F (-34 to 82.2°C). |
Mounting Orientation | Diaphragm in vertical position. Consult factory for other position orientations. |
Repeatability | ±3%. |
Agency Approvals | CE, CSA, FM, UL. Optional EXPL Explosion-proof enclosure does not possess any agency approvals. |
Set Point Adjustment | Screw type inside conduit enclosure. |
Description
Differential pressure switch, range 1.40-5.5" w.c., approx. deadband @ min. set point 0.30, approx. deadband @ max. set point 0.30, with manual reset option.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Circuit Limiter, ANL Series, 300A, Fast-Acting, 32V AC, Bolt-On (ANL-300)
- ALLEN TEL Full Modular 6-Conductor Telephone Phone Line Cord, 14 ft (AT614)
- BRYANT GFCI Receptacle, Self Test, Hospital Grade, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Red (GFST82R)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-12P10)
- DWYER INSTRUMENTS Low Differential Pressure Switch, 25 To 9 In Mr (1831-1-RA-S)
- DWYER INSTRUMENTS Pressure Switch (1910-20)
- DWYER INSTRUMENTS Differetial Pressure SwitchGage, Photohelic (3020MR)
- DWYER INSTRUMENTS Mfg Dwyer Inst Mod 1910-1 (1910-1)
- DWYER INSTRUMENTS Differential Pressure Switch, 0812 12 Npt (ADPS-08-1-N)
- DWYER INSTRUMENTS Water Pump Pressure Switch, Pr Sw 1580 PSI 14 Npt (CXA-S1)
- DWYER INSTRUMENTS Low Differential Pressure Switch, Press Sw 52 Inwc (1823-2)
- Dwyer Instruments Switches