Shop All Flowmeters
Dwyer Instruments
Liquid Flow Switch, SPDT, 125/250VAC
Mfr # V8-WP
Zoro # G0503502
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Piston
- Housing Material PPS
- For Pipe Size 1 in, 6 in
- Connection Size 1 in
- Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # V8-WP
- Zoro # G0503502
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1 in, 6 in |
Connection Size | 1 in |
Connection Size (In.) | 1 MNPT |
Max. Duct Size (In.) | 6 in |
Overall Height | 1.8 in |
Overall Width | 1.8 in |
Overall Length | 11.8 in |
Description
Liquid Flow Switch, Ambient Temperature - Maximum 212 Degrees F, Ambient Temperature - Minimum -4 Degrees F, Connection Size 1 in, Connection Type NPT, Contact Rating (AC) 5 A @ 125/250V, Contact Rating (DC) 5 A @ 125/250 VAC, 5 A resistive, 3 A inductive @ 30 VDC. MV option: 1 A @ 125 VAC, 1 A resistive, 0.5 A inductive @ 30 VDC., Filter Rating - Maximum Not Applicable, Flow Rate - Maximum Not Applicable, Flow Rate - Minimum Not Applicable, Flow Switch Type Paddle, For Pipe Size 1 in, 6 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECO-FLO Light Weight Utility Pump 1/12 HP (PUP61)
- BELL & GOSSETT Automatic Air Vent, Brass, 1/8 MNPT (67)
- GPI Rotary Pump (RP-10-UL)
- FILL-RITE Rotor Repair Kit (KIT120RGG)
- DWYER INSTRUMENTS Flowmeter, 065 Lpm Air (VFA-23)
- DWYER INSTRUMENTS Flowmeter, 840 Gph Water (VFA-44-BV)
- DWYER INSTRUMENTS Flowmeter, 320 Gph Water (VFA-43-BV)
- DWYER INSTRUMENTS Flowmeter, 011 Scfh Air (VFA-1-SSV)
- DWYER INSTRUMENTS Mini Flowmeter, 02525 Lpm Air (MMA-21)
- DWYER INSTRUMENTS Dywer#Rma-1-Ssv Air Flow Meter (RMA-1-SSV)
- UNIVERSAL FLOW MONITORS 15Gpm 12In Npt Variable Area Flow Meter (SN-MSF5GM-4-60V.86-7WR-ID-1.5D)
- Dwyer Instruments Flowmeters