Shop All Flowmeters
Dwyer Instruments
Liquid Flow Switch, SPDT, 125/250VAC
Mfr # V7-WBS-30N
Zoro # G0504218
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Aluminum
- Type Piston
- For Pipe Size 1 in
- Connection Size 1 in
- Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # V7-WBS-30N
- Zoro # G0504218
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1 in |
Connection Size | 1 in |
Connection Size (In.) | 1 MNPT |
Max. Duct Size (In.) | 4 in |
Overall Height | 7 in |
Overall Length | 6.9 in |
Overall Width | 7 in |
Description
Liquid Flow Switch, Ambient Temperature - Maximum 250 Degrees F, Ambient Temperature - Minimum -40 Degrees F, Connection Size 1 in, Connection Type NPT, Contact Rating (AC) 10 A @ 125V, Contact Rating (DC) 1/8 hp @ 125 VAC, 1/4 hp @ 250 VAC., 10 A @ 125, 250, 480 VAC, Filter Rating - Maximum Not Applicable, Flow Rate - Maximum Not Applicable, Flow Rate - Minimum Not Applicable, Flow Switch Type Paddle, For Pipe Size 1 in, Frequency 50 Hz, 60 Hz, Housing Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEDLAND Flowmeter, 1 MNPT, 3-18 GPM (H621-618-R)
- STENNER Ferrules, 1/4 In, PK24 (MCAK200)
- ZOELLER Premium Series Model 95 1/2 HP 115V Cast Iron Submersible Sump Pump (95-0001)
- 3M AQUA-PURE O-Ring, Buna, for SS4, SS8, SS12 Housings (3792031P)
- DWYER INSTRUMENTS Polycarbonate Flowmeters, Flmtr 1 Mnpt 220Gf (LFME-13-F2)
- DWYER INSTRUMENTS Flowmeter (RMC-144-SSV)
- DWYER INSTRUMENTS Flowmeter, range 200-2500 cc/min air. (RMA-14-SSV)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 200 Cfh95 LM Air (RMB-54D-SSV)
- DWYER INSTRUMENTS Liquid Flow Switch, SPDT, 125/250VAC (V6EPS-S-S-4-S)
- DWYER INSTRUMENTS Averaging Flow Sensor, 7-21/32 in. (PAFS-1004)
- DWYER INSTRUMENTS Flowmeter, range 5-50 cc/min water, no valve (RMA-32)
- Dwyer Instruments Flowmeters