Shop All Flowmeters
Dwyer Instruments
Liquid Flow Switch, SPDT, 125/250VAC
Mfr # V6EPS-S-S-LF
Zoro # G0506126
product price: $515.99
/ea
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Stainless Steel
- Type Piston
- For Pipe Size 1/2 in, 1/4 in, 2 in, 3/8 in
- Connection Size 1/2 in
- Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # V6EPS-S-S-LF
- Zoro # G0506126
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1/2 in, 1/4 in, 2 in, 3/8 in |
Connection Size | 1/2 in |
Max. Duct Size (In.) | 1/2 in |
Connection Size (In.) | 1/2 FNPT |
Overall Width | 3.6 in |
Overall Length | 3.6 in |
Overall Height | 4.8 in |
Description
Liquid Flow Switch, Ambient Temperature - Maximum 167 Degrees F, Ambient Temperature - Minimum -4 Degrees F, Connection Size 1/2 in, Connection Type NPT, Contact Rating (AC) 5 A @ 125/250V, Contact Rating (DC) 39 A (Inductive) @ 30V (CSA, ATEX and IECEx Models), 5 A Resistive @ 30V (CSA, ATEX and IECEx Models), Filter Rating - Maximum Not Applicable, Flow Rate - Maximum Not Applicable, Flow Rate - Minimum Not Applicable, Flow Switch Type Paddle, For Pipe Size 1/2 in, 1/4 in, 2 in, 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP NO Float Switch 115VAC 20 psi (513633)
- DAYTON Mechanical Seal (201100061)
- ACTIVE AQUA Submersible Water Pump, 160 (AAPW160)
- SHURFLO 1000 Bilge Pump - 12 VDC, 1000 GPH (355-100-10)
- DWYER INSTRUMENTS Flow Meter Pvc 2 - 20 Gpm (VFC-143)
- DWYER INSTRUMENTS Liquid Flow Switch, SPDT, 125/250VAC (V6EPS-S-S-6-0)
- DWYER INSTRUMENTS Flowmeter, 430 Scfh Air (VFA-6)
- DWYER INSTRUMENTS Flowmeter, Range 5-5 Gpm Water (VFC-141-EC)
- DWYER INSTRUMENTS Flowmeter Range 10-100 Scfh (VFA-8-SSV)
- DWYER INSTRUMENTS Liquid Flow Switch, SPDT, 125/250VAC (V8)
- ENDRESS HAUSER Prowirl 72 112In 1230VDc Vortex Flow Meter (72F40-CK3AA4NAB0AW)
- Dwyer Instruments Flowmeters