Shop All Flowmeters
Dwyer Instruments
Liquid Flow Switch, SPDT, 125/250VAC
Mfr # V6EPS-S-S-6-S
Zoro # G0504595
product price: $832.99
/ea
Free Shipping & Returns
$832.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Piston
- Housing Material Stainless Steel
- For Pipe Size 1/2 in, 1/4 in, 2 in, 3/8 in
- Connection Size 2 in
- Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # V6EPS-S-S-6-S
- Zoro # G0504595
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1/2 in, 1/4 in, 2 in, 3/8 in |
Connection Size | 2 in |
Max. Duct Size (In.) | 2 in |
Connection Size (In.) | 2 FNPT |
Overall Height | 4.8 in |
Overall Width | 3.6 in |
Overall Length | 3.6 in |
Description
Liquid Flow Switch, Ambient Temperature - Maximum 167 Degrees F, Ambient Temperature - Minimum -4 Degrees F, Connection Size 2 in, Connection Type NPT, Contact Rating (AC) 5 A @ 125/250V, Contact Rating (DC) 45 A (Inductive) @ 30V (CSA, ATEX and IECEx Models), 5 A Resistive @ 30V (CSA, ATEX and IECEx Models), Filter Rating - Maximum Not Applicable, Flow Rate - Maximum Not Applicable, Flow Rate - Minimum Not Applicable, Flow Switch Type Paddle, For Pipe Size 1/2 in, 1/4 in, 2 in, 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP 1/10 HP PPS Magnetic Drive Pump 115V 1" FPT (582604)
- DAYTON 1/2 HP 1-1/4" M Submersible Sump Pump 120V AC Tether (3YU68)
- GOULDS WATER TECHNOLOGY 1/2 HP 2" Manual Submersible Sewage Pump 115V (WS0511BHF)
- BELL & GOSSETT Circulating Pump Coupler, Rubber/Steel (185329)
- DWYER INSTRUMENTS Flowmeter, 660 Gph Water (VFB-81-SSV)
- DWYER INSTRUMENTS Flow Meter Brass 06 - 5 Gph (VFA-41)
- DWYER INSTRUMENTS Metal Averaging Flow Sensor, 14 in. (MAFS-14)
- DWYER INSTRUMENTS Liquid Flow Switch, DPDT, 125/250VAC (V4-SS-2-D-U)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 224 Gph Water (RMA-43)
- DWYER INSTRUMENTS Flowmeter, Range 4-25 Scfm Air (VFC-121)
- HEDLAND Flowmeter, GPM/LPM 0.5 - 4.0 / 2-15 (H621-604)
- Dwyer Instruments Flowmeters