Shop All Flowmeters
Dwyer Instruments
Liquid Flow Switch, SPDT, 125/250VAC
Mfr # V6EPS-S-S-5-S
Zoro # G0503983
product price: $743.99
/ea
Free Shipping & Returns
$743.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Stainless Steel
- Type Piston
- For Pipe Size 1/2 in, 1/4 in, 2 in, 3/8 in
- Connection Size 1 1/2 in
- Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # V6EPS-S-S-5-S
- Zoro # G0503983
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1/2 in, 1/4 in, 2 in, 3/8 in |
Connection Size | 1 1/2 in |
Max. Duct Size (In.) | 1 1/2 in |
Connection Size (In.) | 1-1/2 FNPT |
Overall Length | 3.6 in |
Overall Width | 3.6 in |
Overall Height | 4.8 in |
Description
Liquid Flow Switch, Ambient Temperature - Maximum 167 Degrees F, Ambient Temperature - Minimum -4 Degrees F, Connection Size 1 1/2 in, Connection Type NPT, Contact Rating (AC) 5 A @ 125/250V, Contact Rating (DC) 44 A (Inductive) @ 30V (CSA, ATEX and IECEx Models), 5 A Resistive @ 30V (CSA, ATEX and IECEx Models), Filter Rating - Maximum Not Applicable, Flow Rate - Maximum Not Applicable, Flow Rate - Minimum Not Applicable, Flow Switch Type Paddle, For Pipe Size 1/2 in, 1/4 in, 2 in, 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDPIPER Double Diaphragm Pump, Stainless steel, Air Operated, Santoprene (S1FB1S1WANS000.)
- DAYTON Hand Drum Pump, Rotary, Cast Iron (7P071)
- PLAST-O-MATIC Pulsation Dampener, CPVC, 10 cu. in., Fkm (PDS010VT-CP)
- DAYTON Float Switch (115503-GIS)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 055 Lpm Air (RMA-26-SSV)
- DWYER INSTRUMENTS Mechanical Flowemeter, Magnetic, NPT (WNT-A-C-08-1)
- DWYER INSTRUMENTS Flowmeter, 011 Scfh Air (VFA-1-SSV)
- DWYER INSTRUMENTS Flowmeter, range 1-10 GPM water. (VFCII-142)
- DWYER INSTRUMENTS Flowmeter, 220 Scfh Air (VFA-5-BV)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 00504 Scfh Air (RMA-1)
- FISCHER & PORTER Purge 025Scfh 14In Npt Variable Area Flow Meter (10A6131N/53RB2110)
- Dwyer Instruments Flowmeters