Shop All Flowmeters
Dwyer Instruments
Liquid Flow Switch, SPDT, 125/250VAC
Mfr # V6EPS-S-S-1-S
Zoro # G0505426
product price: $425.99
/ea
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Piston
- Housing Material Stainless Steel
- For Pipe Size 1/2 in, 1/4 in, 2 in, 3/8 in
- Connection Size 1/2 in
- Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # V6EPS-S-S-1-S
- Zoro # G0505426
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1/2 in, 1/4 in, 2 in, 3/8 in |
Connection Size | 1/2 in |
Max. Duct Size (In.) | 1/2 in |
Connection Size (In.) | 1/2 FNPT |
Overall Width | 3.6 in |
Overall Length | 3.6 in |
Overall Height | 4.8 in |
Description
Liquid Flow Switch, Ambient Temperature - Maximum 167 Degrees F, Ambient Temperature - Minimum -4 Degrees F, Connection Size 1/2 in, Connection Type NPT, Contact Rating (AC) 5 A @ 125/250V, Contact Rating (DC) 40 A (Inductive) @ 30V (CSA, ATEX and IECEx Models), 5 A Resistive @ 30V (CSA, ATEX and IECEx Models), Filter Rating - Maximum Not Applicable, Flow Rate - Maximum Not Applicable, Flow Rate - Minimum Not Applicable, Flow Switch Type Paddle, For Pipe Size 1/2 in, 1/4 in, 2 in, 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX Output Hose, High Pressure, 10 Ft, 300 psi (221065)
- PULSAFEEDER Water Meters, Plastic, Contacting Head (MTR101-P)
- LITTLE GIANT PUMP 1/25 HP Polypropylene Magnetic Drive Pump 115V 1/2" FPT (580503)
- LITTLE GIANT PUMP Control Box, 1/2HP, 230V, 1Phase (2824055015)
- DWYER INSTRUMENTS Flowmeter, 30Gpm112Lpm Water Fm (UV-4112)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 055 Scfh Air (RMB-49)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 440 Gph Water (RMB-84-SSV)
- DWYER INSTRUMENTS VFA-7-EC 5-50 SCFH AIR (VFA-7-EC)
- DWYER INSTRUMENTS Electronic Flowmeter, Hydronic, NPT (490W-6-HKIT)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 50500 Scfh Air (RMB-56)
- IFM Flowmeter, LED, 2" NPT, 232 psi, 180" L (SM2604)
- Dwyer Instruments Flowmeters