Shop All Flowmeters
Dwyer Instruments
Liquid Flow Switch, DPDT, 125/250VAC
Mfr # V6EPS-S-D-1-S
Zoro # G0503606
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Piston
- Housing Material Stainless Steel
- For Pipe Size 1/2 in, 1/4 in, 2 in, 3/8 in
- Connection Size 1/2 in
- Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # V6EPS-S-D-1-S
- Zoro # G0503606
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1/2 in, 1/4 in, 2 in, 3/8 in |
Connection Size | 1/2 in |
Max. Duct Size (In.) | 1/2 in |
Connection Size (In.) | 1/2 FNPT |
Overall Length | 3.6 in |
Overall Height | 4.8 in |
Overall Width | 3.6 in |
Description
Liquid Flow Switch, Ambient Temperature - Maximum 167 Degrees F, Ambient Temperature - Minimum -4 Degrees F, Connection Size 1/2 in, Connection Type NPT, Contact Rating (AC) 5 A @ 125/250V, Contact Rating (DC) 32 A (Inductive) @ 30V (CSA, ATEX and IECEx Models), 5 A Resistive @ 30V (CSA, ATEX and IECEx Models), Filter Rating - Maximum Not Applicable, Flow Rate - Maximum Not Applicable, Flow Rate - Minimum Not Applicable, Flow Switch Type Paddle, For Pipe Size 1/2 in, 1/4 in, 2 in, 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO Taco ZVC406-4 Zone Valve Control With Priority Zoning Circulator - 6 Zone (ZVC406-4)
- GREAT PLAINS INDUSTRIES OVERHAUL KIT HP-90 (131502-01)
- SHURFLO Pump, Diaphragm, 12 Vdc (2088-343-135)
- SEACHOICE 12V Mini Bilge Pump 450 GPH With 3/4" Ports, 1.5A (19261)
- DWYER INSTRUMENTS Liquid Flow Switch, DPDT, 125/250VAC (V6EPB-B-D-5-B)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 12Gph76 LMin Wtr (RMB-82D)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 220 Scfh Air (RMA-6-SSV)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 011 Gpm Water (RMC-141-SSV)
- DWYER INSTRUMENTS Flowmeter, 325 Lpm Air (VFA-25-BV)
- DWYER INSTRUMENTS Variable Area Flowmeter, 534 Scfh Glass Flmtr (VA12412)
- FISCHER & PORTER Purge 0-2.5Scfh 1/4In Npt Variable Area Flow Meter (3135/8411)
- Dwyer Instruments Flowmeters