Shop All Flowmeters
Dwyer Instruments
Liquid Flow Switch, DPDT, 125/250VAC
Mfr # V6EPB-B-D-6-B
Zoro # G0507718
product price: $575.99
/ea
Free Shipping & Returns
$575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Brass
- Type Piston
- For Pipe Size 1/2 in, 1/4 in, 2 in, 3/8 in
- Connection Size 2 in
- Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # V6EPB-B-D-6-B
- Zoro # G0507718
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1/2 in, 1/4 in, 2 in, 3/8 in |
Connection Size | 2 in |
Max. Duct Size (In.) | 2 in |
Connection Size (In.) | 2 FNPT |
Overall Width | 3.6 in |
Overall Height | 4.8 in |
Overall Length | 3.6 in |
Description
Liquid Flow Switch, Ambient Temperature - Maximum 167 Degrees F, Ambient Temperature - Minimum -4 Degrees F, Connection Size 2 in, Connection Type NPT, Contact Rating (AC) 5 A @ 125/250V, Contact Rating (DC) 15 A (Inductive) @ 30V (CSA, ATEX and IECEx Models), 5 A Resistive @ 30V (CSA, ATEX and IECEx Models), Filter Rating - Maximum Not Applicable, Flow Rate - Maximum Not Applicable, Flow Rate - Minimum Not Applicable, Flow Switch Type Paddle, For Pipe Size 1/2 in, 1/4 in, 2 in, 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SG TOOL AID Pail Pump (17500)
- PEABODY ENGINEERING Storage Tank, Double Wall Square, XLPE 1.9, Nat, 5 Gal (01-31927)
- PULSATRON Metering Pump 30 Gallons Per Day 100 PSI (LB64SA-KTC1-XXX)
- BELL & GOSSETT Cast Iron Flange, 1-1/4 in., Pk2 (101206)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 10100 CcMin Air (RMA-150)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 20200 Scfh Air (RMB-54)
- DWYER INSTRUMENTS Flowmeter, 065 Scfh Air (VFA-3)
- DWYER INSTRUMENTS Flowmeter, 220 Scfh Air (VFB-51-BV)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 110 Lpm Air (RMA-21)
- DWYER INSTRUMENTS Variable Area Flowmeter, Gl Flmtr 3546 Scfh (VA20438)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 50500 CcMin Air (RMA-12)
- Dwyer Instruments Flowmeters