Shop All Flowmeters
Dwyer Instruments
Liquid Flow Switch, DPDT, 125/250VAC
Mfr # V6EPB-B-D-4-MI
Zoro # G0503773
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Brass
- Type Piston
- For Pipe Size 1/2 in, 1/4 in, 2 in, 3/8 in
- Connection Size 1 1/4 in
- Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # V6EPB-B-D-4-MI
- Zoro # G0503773
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1/2 in, 1/4 in, 2 in, 3/8 in |
Connection Size | 1 1/4 in |
Max. Duct Size (In.) | 1 1/4 in |
Connection Size (In.) | 1-1/4 FNPT |
Overall Height | 4.8 in |
Overall Length | 3.6 in |
Overall Width | 3.6 in |
Description
Liquid Flow Switch, Ambient Temperature - Maximum 167 Degrees F, Ambient Temperature - Minimum -4 Degrees F, Connection Size 1 1/4 in, Connection Type NPT, Contact Rating (AC) 5 A @ 125/250V, Contact Rating (DC) 12 A (Inductive) @ 30V (CSA, ATEX and IECEx Models), 5 A Resistive @ 30V (CSA, ATEX and IECEx Models), Filter Rating - Maximum Not Applicable, Flow Rate - Maximum Not Applicable, Flow Rate - Minimum Not Applicable, Flow Switch Type Paddle, For Pipe Size 1/2 in, 1/4 in, 2 in, 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cast Iron 3 HP Centrifugal Pump 208-230/460V (2ZWR3)
- FILL-RITE Cage Bracket, For DEF Pumps (KITDFCB)
- GOULDS WATER TECHNOLOGY Cast Iron 1/2 HP Centrifugal Pump 115/230V (1BF10512)
- BLUE DEF Tote Valve, 2" dia., 49" L x 2" W x 46" H (BEDEFVD275P)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 20200 Scfh Air (RMB-54)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 550 Scfh Air (RMC-101)
- DWYER INSTRUMENTS Plastic Water Meter, 58 X 12 Plasti (WPTN-A-C-01-1)
- DWYER INSTRUMENTS Plastic Water Meter, Wpt 58X34 Wtr Mtr, 10 Out (WPT-A-C-02-10)
- DWYER INSTRUMENTS Flowmeter, 440 Scfh Air (VFB-52-BV)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 220 Scfh Air (RMA-6)
- DWYER INSTRUMENTS Water Meter, H20 Mtr 2 100 (WMT2-A-C-07-100)
- Dwyer Instruments Flowmeters