Shop All Flowmeters
Dwyer Instruments
Liquid Flow Switch, DPDT, 125/250VAC
Mfr # V6EPB-B-D-3-MI
Zoro # G0505365
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Piston
- Housing Material Brass
- For Pipe Size 1/2 in, 1/4 in, 2 in, 3/8 in
- Connection Size 1 in
- Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # V6EPB-B-D-3-MI
- Zoro # G0505365
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1/2 in, 1/4 in, 2 in, 3/8 in |
Connection Size | 1 in |
Connection Size (In.) | 1 FNPT |
Max. Duct Size (In.) | 1 in |
Overall Width | 3.6 in |
Overall Length | 3.6 in |
Overall Height | 4.8 in |
Description
Liquid Flow Switch, Ambient Temperature - Maximum 167 Degrees F, Ambient Temperature - Minimum -4 Degrees F, Connection Size 1 in, Connection Type NPT, Contact Rating (AC) 5 A @ 125/250V, Contact Rating (DC) 10 A (Inductive) @ 30V (CSA, ATEX and IECEx Models), 5 A Resistive @ 30V (CSA, ATEX and IECEx Models), Filter Rating - Maximum Not Applicable, Flow Rate - Maximum Not Applicable, Flow Rate - Minimum Not Applicable, Flow Switch Type Paddle, For Pipe Size 1/2 in, 1/4 in, 2 in, 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPI Modular Filter Kit, Inlet 3/4" NPT (129500-01)
- OASE Fountain Pump, 1/64 HP, 120V, 7.9 ft. Head (45416)
- SUPERIOR PUMP SUPERIOR PUMP 90050 Transfer Pump, 120 V, 8.4 A, 3/4 in Inlet, 3/4 in Outlet (90050)
- ZOELLER 3/10 HP Sump Pump (53-0092)
- DWYER INSTRUMENTS Flowmeter, Vfb69 Bv 440 Lpm Air (VFB-69-BV)
- DWYER INSTRUMENTS VFA-7-EC 5-50 SCFH AIR (VFA-7-EC)
- DWYER INSTRUMENTS Flowmeter, 325 Lpm Air (VFA-25-BV)
- DWYER INSTRUMENTS Flowmeter, 120 Gph Water (VFB-83-SSV)
- DWYER INSTRUMENTS Flowmeter, range 30-300 SCFH air (MMA-10)
- DWYER INSTRUMENTS Polycarbonate Flowmeters, Flmtr 1 Mnpt 220Gf (LFME-13-F2)
- DWYER INSTRUMENTS Flowmeter, 840 Gph Water (VFA-44)
- Dwyer Instruments Flowmeters