Shop All Flowmeters
Dwyer Instruments
Liquid Flow Switch, DPDT, 125/250VAC
Mfr # V6EPB-B-D-1-B
Zoro # G0506363
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Piston
- Housing Material Brass
- For Pipe Size 1/2 in, 1/4 in, 2 in, 3/8 in
- Connection Size 1/2 in
- Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # V6EPB-B-D-1-B
- Zoro # G0506363
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1/2 in, 1/4 in, 2 in, 3/8 in |
Connection Size | 1/2 in |
Max. Duct Size (In.) | 1/2 in |
Connection Size (In.) | 1/2 FNPT |
Overall Height | 4.8 in |
Overall Width | 3.6 in |
Overall Length | 3.6 in |
Description
Liquid Flow Switch, Ambient Temperature - Maximum 167 Degrees F, Ambient Temperature - Minimum -4 Degrees F, Connection Size 1/2 in, Connection Type NPT, Contact Rating (AC) 5 A @ 125/250V, Contact Rating (DC) 5 A (Inductive) @ 30V (CSA, ATEX and IECEx Models), 5 A Resistive @ 30V (CSA, ATEX and IECEx Models), Filter Rating - Maximum Not Applicable, Flow Rate - Maximum Not Applicable, Flow Rate - Minimum Not Applicable, Flow Switch Type Paddle, For Pipe Size 1/2 in, 1/4 in, 2 in, 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARNES 125151-15, Piggy-Back In-Line Floats (UL, CSA), 120 Volt, 10 Amps max., 100 Milliamps min. (125151-15)
- RULE 3700 Non-Automatic Bilge Pump - 24v (16A)
- GOULDS WATER TECHNOLOGY Stainless Steel 1-1/2 HP Centrifugal Pump 115/230V (1ST1F4B4)
- DAYTON Shallow Well Jet Pump Sys, 3/4HP, 115/230V (5UXK9)
- DWYER INSTRUMENTS Flow Meter Brass 06 - 5 Gph (VFA-41)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 225 Lpm Air (RMA-22-SSV)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 100 Gph62 Lpm W (RMB-85D-SSV)
- DWYER INSTRUMENTS Brass Body Water Meter, Wnt Wtrmtr 34X1 1 Gal Out (WNT-A-C-05-1)
- DWYER INSTRUMENTS Flowmeter, 0512 Gph Water (VFB-80)
- DWYER INSTRUMENTS Flowmeter, 320 Gph Water (VFA-43-EC)
- DWYER INSTRUMENTS Flowmeter, Range 2-10 Gph Water (VFA-42-SSV)
- Dwyer Instruments Flowmeters