Shop All Flowmeters
Dwyer Instruments
Liquid Flow Switch, DPDT, 125/250VAC
Mfr # V4-SS-2-D-U
Zoro # G0507054
product price: $975.99
/ea
Free Shipping & Returns
$975.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Stainless Steel
- Type Piston
- For Pipe Size 1 1/2 in
- Connection Size 1 1/2 in
- Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # V4-SS-2-D-U
- Zoro # G0507054
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1 1/2 in |
Connection Size | 1 1/2 in |
Max. Duct Size (In.) | 20 in |
Connection Size (In.) | 1-1/2 MNPT |
Overall Height | 3.3 in |
Overall Length | 8 in |
Overall Width | 3.3 in |
Description
Liquid Flow Switch, Ambient Temperature - Maximum 163 Degrees F, Ambient Temperature - Minimum -4 Degrees F, Connection Size 1 1/2 in, Connection Type NPT, Contact Rating (AC) 10 A @ 125/250V, Contact Rating (DC) 1 A res., .5 A ind. @ 30 VDC. MT option: 5 A @ 125/250 VAC. [MT and MV option not UL, CSA, FM or ATEX or IECEx]., 5 A res., 3 A ind. @ 30 VDC . MV option: 1 A @125 VAC, UL, FM, ATEX and IECEx models 10 A @ 125/250 VAC. CSA models: 5 A @ 125/250 VAC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rotary Gear Pump Head, 1/4 In., 1/4 HP (4KHH8)
- ARO Kit For Lm2350E-X-B, 637227-B (637227-B)
- FLUID-O-TECH Pump, 3/8" NPTF, 34 Max. GPH, Brass, Bypass (PA 074)
- ARO Express Plated Washer, 1 in. (95990-3)
- DWYER INSTRUMENTS Hot Water Meter, Wmh 112 Hot Wtr Mtr 1Gal (WMH-A-C-07-1)
- DWYER INSTRUMENTS Flowmeter, 033 Scfm Air (VFB-90)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 50 Cfh23 LMin (RMB-52D-SSV)
- DWYER INSTRUMENTS Averaging Flow Sensor, 14-3/4 in. (PAFS-1007)
- DWYER INSTRUMENTS Plastic Water Meter, 58 X 12 Plasti (WPTN-A-C-01-1)
- DWYER INSTRUMENTS Mechanical Flowemeter, Magnetic, NPT (WNT-A-C-07-1)
- HEDLAND Flowmeter, 1 MNPT, 4-28 GPM (H621-628-R)
- Dwyer Instruments Flowmeters