Shop All Temperature Controllers
Dwyer Instruments
Limit Control Temp, Type J/K Input, 24 VAC/VDC, Deg C
Mfr # TSF-4041-DF
Zoro # G910113576
product price: $97.29
/ea
Free Shipping & Returns
$97.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Output NO SPST relay rated 16 A @ 240 VAC resistive.
- Display 3-digit, red, 1/2" (12.7 mm) digits, plus sign.
- Accuracy ±1% FS.
- Features UL approved limit control
- Power Consumption 4 VA @ 230 VAC.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # TSF-4041-DF
- Zoro # G910113576
- Country of Origin Spain
- Category Temperature Controllers
Details
Output | NO SPST relay rated 16 A @ 240 VAC resistive. |
Display | 3-digit, red, 1/2" (12.7 mm) digits, plus sign. |
Accuracy | ±1% FS. |
Features | UL approved limit control |
Power Consumption | 4 VA @ 230 VAC. |
Front Panel Rating | IP64. |
Agency Approvals | CE, cURus. (DF models only). |
Storage Temperature | -4 to 176°F (-20 to 80°C). |
Memory Backup | Nonvolatile memory. |
Description
Limit Control Temp, Type J/K Input, 24 VAC/VDC, °C
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Flanged Nut, 3/8in Rod, 300lb Load, Use with CADDY Rod Lock (SNSW37)
- 3M 16-14 AWG Vinyl Fork Terminal #8 Stud PK100 (MVU14-8FX)
- SCHNEIDER ELECTRIC Pilot Light, LED, Red, 22mm, 24VAC/DC (XB5AVB4)
- PANDUIT Right Angle, Off White, PVC, Elbows (RAF5IW-E)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16A2130)
- DWYER INSTRUMENTS TemperatureProcess Controller, 116 Din Temp Cont (16B-63-LV)
- DWYER INSTRUMENTS TemperatureProcess Controller, 116 Din Temp Cont (16B-33-LV)
- DWYER INSTRUMENTS Temperature Controller, Digital, DR (TSW-260)
- DWYER INSTRUMENTS Digital Temperature Controller, 97.6 mm L (4C-3)
- DWYER INSTRUMENTS TemperatureProcess Controller, 132 Din Temp Cont (32B-33-LV)
- HONEYWELL T775M2006 Modulating Electronic (T775M2006)
- Dwyer Instruments Temperature Controllers