Shop All Temperature Controllers
Dwyer Instruments
Limit Control Temp, Type J/K Input, 110V, Deg C
Mfr # TSF-4011-MDF
Zoro # G510113464
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Output NO SPST relay rated 16 A @ 240 VAC resistive.
- Display 3-digit, red, 1/2" (12.7 mm) digits, plus sign.
- Accuracy ±1% FS.
- Features UL approved limit control
- Power Consumption 4 VA @ 230 VAC.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # TSF-4011-MDF
- Zoro # G510113464
- Country of Origin Spain
- Category Temperature Controllers
Details
Output | NO SPST relay rated 16 A @ 240 VAC resistive. |
Display | 3-digit, red, 1/2" (12.7 mm) digits, plus sign. |
Accuracy | ±1% FS. |
Features | UL approved limit control |
Power Consumption | 4 VA @ 230 VAC. |
Front Panel Rating | IP64. |
Agency Approvals | CE, cURus. (DF models only). |
Storage Temperature | -4 to 176°F (-20 to 80°C). |
Memory Backup | Nonvolatile memory. |
Description
Limit Control Temp, Type J/K Input, 110V, °C
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Intermediate Cable Tie, 9 1/2 in L, 0.14 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (36J142)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr (9001KS63FB)
- TRIPLETT Modular Plug, RJ45 Connector Type, PK100, Color: Clear (CAT5-HSPJAR)
- ANCOR Ancor 6 AWG - 5/16" Nylon Ring Terminal - 25-Pack (210245)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16G-33-11)
- DWYER INSTRUMENTS Digital Temperature Controller, 24 mm L (32B-23)
- DWYER INSTRUMENTS Digital Temperature Controller, 24 mm L (32B-63)
- DWYER INSTRUMENTS Temperature Controller, 116 Temp Cntrl Vlt Puls (16C-2)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16A2130)
- DWYER INSTRUMENTS TemperatureProcess Controller, 116 Din Temp Cont (16B-63-LV)
- TEMPCO Temp Ctrl Box, Analog, 120V, 15A, 60-250F (PCT10001)
- Dwyer Instruments Programmable Logic Controls (PLC)