Shop All Level Switches
Dwyer Instruments
Level Switches, Float Sw
Mfr # F7-SS2
Zoro # G207144375
product price: $60.75
/ea
$60.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4.8 in
- Height 0.6 in
- Width 8.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # F7-SS2
- Zoro # G207144375
- Country of Origin United States
- Category Level Switches
Dimensions
Length | 4.8 in |
Height | 0.6 in |
Width | 8.4 in |
Description
Vertical level switch, 316SS (CYC) float, 316SS stem, temperature limit 300°F (149°C), pressure limit 450 psig (31 bar), 0.75 min. specific gravity, electrical rating 50 VA: 1.5 A, 200 V max DC or AC peak, 22 AWG 18" (45 cm) wire leads, 1/8" male NPT mounting, UL listed, weight 1.2 oz (34 g).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECO-FLO Automatic Submersible Utility Pump 1/2HP (SUP59)
- ARO Pressure Switch, 104415 (104415)
- BLANCETT Flowmeter, Turbine, 180 GPM, 2 In MNPT (B111-121)
- TACO Cartridge, For 4PC85, 4PC86 (003-001RP)
- DWYER INSTRUMENTS Vibrating Rod Level Switch, Vibrating Rod Lvl Sw (VRLS-01)
- DWYER INSTRUMENTS Mini-Size Flow Switch Brass (V6EPB-B-S-6-0)
- DWYER INSTRUMENTS Level Switches, Vertical Float Switch (F7-LPP)
- DWYER INSTRUMENTS 1/2" Brass Hazardous Location Flow Switch (V6EPB-B-S-1-B)
- DWYER INSTRUMENTS Level Switches, Sgl Pnt Hor Mnt 12Npt (F6-MHS2)
- DWYER INSTRUMENTS Cable Float Switch, Sw Pvc Spdt 15' (CFS2-DNBPN-15)
- GEMS SENSORS 3/8" MNPT SPST NO Liquid Flow Switch 0.25 gpm (FS-380P, 197081)
- Dwyer Instruments Level Switches