Shop All Pressure Switches
Dwyer Instruments
Large Diaphragm Pressure Switch
Mfr # 1638-0
Zoro # G0562515
product price: $484.99
/ea
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Visible set point indicator simplifies operation and trouble shooting; Large diaphragm provides low range accuracy providing precise control; Current loads of up to 15 amps supports most small electrical loads supporting a broader range of HVAC and Process applications without the need for additional relays and components
- Standards CSA, FM, UL Listed
- Housing Material Steel
- Contact Form SPDT
- Application Air Conditioning, Duct Heater Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 1638-0
- Zoro # G0562515
- Country of Origin United States
- Category Pressure Switches
Dimensions
Overall Width | 5 7/8 in |
Overall Height | 6 1/2 in |
Sample Line Connection Size | 1/8 in |
Mounting Hole Diameter | 5/16 in |
Overall Depth | 3 1/8 in |
Description
Pressure Switch, Application Air Conditioning, Duct Heater Control, Contact Form SPDT, Electrical Connection Type Screw Terminals, Electrical Rating 1/4 hp @ 250 V AC, 60 Hz, 15 A @ 120 to 480 V AC, 60 Hz, Resistive 1/8 hp @ 125 V AC, Housing Material Steel, Housing Material Finish Zinc Plated, Housing Type Conduit Box, Input Voltage 120 to 480V AC, 125V AC, 250V AC, Maximum Differential Pressure Setting 0.25 in wc, Maximum Operating Temperature 110 Degrees F, Maximum Pressure Rating 10 psig
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Cable Connector, Rg6 (5LR16)
- DWYER INSTRUMENTS Rms Current Transformer, Split Current Sensor (CCT60-100)
- FLEXIDUCT 12 ft. 16/3 Extension Cord w/Outlet Box SPT-2 (12' EF3)
- LIBMAN Libman Shower Squeegee, Sanoprene blade, 8" wide (1070)
- DWYER INSTRUMENTS Pressure Switch Snap Action (DA-7031-153-8)
- DWYER INSTRUMENTS Large Diaphragm Pressure Switch (1638-1)
- DWYER INSTRUMENTS Mini Pressure Switch, 6 Wc Mini Pr Sw (MDS-6)
- DWYER INSTRUMENTS Mini Adjustable Pressure Switch, Pr Sw 60100 In Wc (MDA-411)
- DWYER INSTRUMENTS Water Pump Pressure Switch, Pr Sw 35150 PSI 14Npt (CXA-S3)
- DWYER INSTRUMENTS Pressure Switch 1910-5 (1910-5)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 9 to 40 psi, Standard Action (9013FYG42J15)
- Dwyer Instruments Switches