Shop All Transmitters
Dwyer Instruments
Intrinsically Safe Pressure Transducer
Mfr # ISDP-016
Zoro # G3213935
original price:
$1,338.01
27% off
new price: $974.99
/ea
Free Shipping & Returns
$974.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Intrinsically Safe Differential Transmitter
- Wetted Materials - Transmitters Alumina Ceramic, Aluminum, Epoxy, Glass, Gold, Nickel, PVC, RTV, Silicon, Stainless Steel
- Range Values - Transmitter -5 to 0 to 5
- Display Type 4 Digit LCD
- Range Units - Transmitter in wc/in wc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # ISDP-016
- Zoro # G3213935
- Country of Origin United States
- Category Transmitters
Dimensions
Process Connection Size - Transmitter | 1/8 in |
Overall Width - Transmitter | 4.72 in |
Overall Height - Transmitter | 5.43 in |
Overall Depth - Transmitter | 3.44 in |
Overall Height | 5.21 in |
Overall Length | 3.43 in |
Overall Width | 4.71 in |
Housing Length | 4 11/16 in |
Process Connection Size | 1/8 in |
Housing Height | 4 11/16 in |
Description
Indicating Differential Transmitter, Output 4 to 20mA DC, Maximum Pressure 5 in wc, Minimum Pressure -5 in wc, Accuracy +/-0.50 Percent of Full Scale, Number of Wires 2, Power Required 10 to 35V DC, Process Connection Size 1/8 in, Process Connection Type NPT, Process Connection Gender Female, IP Rating IP66, NEMA Rating NEMA 4X, Series ISDP, Electrical Connections 4-Pin M12 Connector, NIST Traceable Certificate No, Display Type 4 Digit LCD, Housing Material Aluminum, Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDRITE Speedrite - Digital Fault Finder (ST100)
- SPECTROLINE Fluorescent Leak Detection Dye, Green (SPI-OGG-1G)
- INDUSTRIAL SCIENTIFIC Repl Battery Pack, Ext Range Li-Ion (17148313-2)
- EXTECH Relative Humidity Meter, w/IR Thermometer (HD500)
- DWYER INSTRUMENTS Fixed Range Pressure Transmitter, 200PSI Pr Xdcr Cnd Conn (673-8C)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 025 In (668-7)
- DWYER INSTRUMENTS DP Transmitter, 4-20mA Out (616KD-04)
- DWYER INSTRUMENTS Differenitial Pressure Transmitter, Wall Ulr WLcd (MSXP-W10-PA-LCD)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 010 Wc (677B-07)
- DWYER INSTRUMENTS Differential Pressure Transmitter, Xmtr 040 In Wc (616D-5)
- MERCOID Submersible Level Transmitter, 0 to 5 PSI (PBLT2-5-40)
- Dwyer Instruments Transmitters