Shop All Transmitters
Dwyer Instruments
Intrinsically Safe Pressure Transducer
Mfr # ISDP-014
Zoro # G2276757
Free Shipping & Returns
$1,265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Intrinsically Safe Differential Transmitter
- Wetted Materials - Transmitters Ceramic, Gold, Silicone, Stainless Steel
- Range Values - Transmitter -1 to 0 to 1
- Display Type 4 Digit LCD
- Range Units - Transmitter in wc/in wc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # ISDP-014
- Zoro # G2276757
- Country of Origin United States
- Category Transmitters
Dimensions
Process Connection Size - Transmitter | 1/8 in |
Overall Width - Transmitter | 4.72 in |
Overall Height - Transmitter | 5.43 in |
Overall Depth - Transmitter | 3.44 in |
Overall Length | 3.43 in |
Housing Height | 4 11/16 in |
Overall Width | 4.71 in |
Overall Height | 5.21 in |
Housing Length | 4 11/16 in |
Process Connection Size | 1/8 in |
Description
Indicating Differential Transmitter, Output 4 to 20mA DC, Maximum Pressure 1 in wc, Minimum Pressure -1 in wc, Accuracy +/-0.50 Percent of Full Scale, Number of Wires 2, Power Required 10 to 35V DC, Process Connection Size 1/8 in, Process Connection Type NPT, Process Connection Gender Female, IP Rating IP66, NEMA Rating NEMA 4X, Series ISDP, Electrical Connections 4-Pin M12 Connector, NIST Traceable Certificate No, Display Type 4 Digit LCD, Housing Material Aluminum, Glass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACEABLE Precision Monitoring Thermohygrometer (6418)
- FLUKE Infrared Window, 75 mm Dia, Hand Turn Door (FLUKE-CV300)
- LA CROSSE TECHNOLOGY Wireless Rain Gauge (724-1415BL-INT)
- ANDERSON-NEGELE Chart 12" 0-200 24Hr, PK100 (00215303)
- DWYER INSTRUMENTS DP Transmitter, 0-5 0-10 V Out (616KD-00-V)
- DWYER INSTRUMENTS Industrial Pressure Transmitter, 100 PSI (682-2)
- DWYER INSTRUMENTS Transmitter Range 0-25 Wc (616WL-2-LCD)
- DWYER INSTRUMENTS Differential Pressure GageTransmitter, Indicating (605-250PA)
- DWYER INSTRUMENTS Differential pressure transmitter, range 10-0-10inwc, max. pressure 10 psig (616W-20B-LCD)
- DWYER INSTRUMENTS Submersible Lvl Transmitter, 70ft Cable L (MBLT-2SB-IVPF-50-70)
- DWYER INSTRUMENTS DP Transmitter, 4-20mA Out (616KD-06)
- Dwyer Instruments Transmitters