Shop All Transmitters
Dwyer Instruments
Intrinsically Safe Pressure Transducer
Mfr # ISDP-010
Zoro # G0531867
original price:
$1,140.17
2% off
new price: $1,109.99
/ea
Free Shipping & Returns
$1,109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Intrinsically Safe Differential Transmitter
- Wetted Materials - Transmitters Alumina Ceramic, Aluminum, Epoxy, Glass, Gold, Nickel, PVC, RTV, Silicon, Stainless Steel
- Range Values - Transmitter 0 to 100
- Display Type 4 Digit LCD
- Range Units - Transmitter in wc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # ISDP-010
- Zoro # G0531867
- Country of Origin United States
- Category Transmitters
Dimensions
Process Connection Size - Transmitter | 1/8 in |
Overall Depth - Transmitter | 3.44 in |
Overall Width - Transmitter | 4.72 in |
Overall Height - Transmitter | 5.43 in |
Overall Length | 3.43 in |
Overall Width | 4.71 in |
Housing Height | 4 11/16 in |
Process Connection Size | 1/8 in |
Housing Length | 4 11/16 in |
Overall Height | 5.21 in |
Description
Indicating Differential Transmitter, Output 4 to 20mA DC, Maximum Pressure 100 in wc, Minimum Pressure 0 in wc, Accuracy +/-0.50 Percent of Full Scale, Number of Wires 2, Power Required 10 to 35V DC, Process Connection Size 1/8 in, Process Connection Type NPT, Process Connection Gender Female, IP Rating IP66, NEMA Rating NEMA 4X, Series ISDP, Electrical Connections 4-Pin M12 Connector, NIST Traceable Certificate No, Display Type 4 Digit LCD, Housing Material Aluminum, Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Carry Case (101B181-04)
- WINTERS Filled Ss/Ss Gauge 4" 200 psi 1/2 Lm (PFP661R1)
- NOSHOK Pressure Gauge, 2.5" Black Steel Case, Copper Alloy Internals, 200 inH2O, 1/4 NPT Back Conn (25-210-200-inH2O)
- PIC GAUGES Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/8 in MNPT, Silver (PRO-302L-158CC-01)
- DWYER INSTRUMENTS Intrinsically Safe Pressure Transducer (ISDP-016)
- DWYER INSTRUMENTS Differenitial Pressure Transmitter, Pr Xmtr Wall Hr Bi (MSXP-W23-PA)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 25025 Wc (616WL-12-LCD)
- DWYER INSTRUMENTS Differenitial Pressure Transmitter, Xmtr Wall Ulr (MSX-W10-IN)
- DWYER INSTRUMENTS Fixed Range Pressure Transmitter, 25 PSI Pr Xdcr (673-5)
- DWYER INSTRUMENTS Industrial Pressure Transmitter, 100 PSI (682-2)
- DWYER INSTRUMENTS Pressure Gage/Transmitter, 0 to 2 In WC (631B-2)
- Dwyer Instruments Transmitters