Shop All Transmitters
Dwyer Instruments
Intrinsically Safe Pressure Transducer
Mfr # ISDP-006
Zoro # G0675385
original price:
$1,162.64
16% off
new price: $969.99
/ea
Free Shipping & Returns
$969.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Intrinsically Safe Differential Transmitter
- Wetted Materials - Transmitters Alumina Ceramic, Aluminum, Epoxy, Glass, Gold, Nickel, PVC, RTV, Silicon, Stainless Steel
- Range Values - Transmitter 0 to 5
- Display Type 4 Digit LCD
- Range Units - Transmitter in wc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # ISDP-006
- Zoro # G0675385
- Country of Origin United States
- Category Transmitters
Dimensions
Process Connection Size - Transmitter | 1/8 in |
Overall Height - Transmitter | 5.43 in |
Overall Width - Transmitter | 4.72 in |
Overall Depth - Transmitter | 3.44 in |
Process Connection Size | 1/8 in |
Housing Height | 4 11/16 in |
Housing Length | 4 11/16 in |
Overall Width | 4.71 in |
Overall Length | 3.43 in |
Overall Height | 5.21 in |
Description
Indicating Differential Transmitter, Output 4 to 20mA DC, Maximum Pressure 5 in wc, Minimum Pressure 0 in wc, Accuracy +/-0.50 Percent of Full Scale, Number of Wires 2, Power Required 10 to 35V DC, Process Connection Size 1/8 in, Process Connection Type NPT, Process Connection Gender Female, IP Rating IP66, NEMA Rating NEMA 4X, Series ISDP, Electrical Connections 4-Pin M12 Connector, NIST Traceable Certificate No, Display Type 4 Digit LCD, Housing Material Aluminum, Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAPHIC CONTROLS Chart Recorder Pen, Green Color (LA243773)
- EXTECH Temp/Humdty Mtr, 10 to 90 per Rel Hum Rng (445580)
- BACHARACH CO Sensor, For Use With InTech (0024-1467)
- FIMCO Stainless Steel Glycerin Gauge, 100PSI (7771778)
- DWYER INSTRUMENTS Transmitter, Magnehelic (605-0)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 040Wc 420Ma Dp (616KD-A-08)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Transmitter, 0/1.0inWC (605-1)
- DWYER INSTRUMENTS Industrial Pressure Transmitter, Pressure Xmtr 0100PSI (TPT-C01)
- DWYER INSTRUMENTS DP Transmitter, 0-5 0-10 V Out (616KD-01-V)
- DWYER INSTRUMENTS Transmitter Range 0-25 Wc (616WL-2-LCD)
- IFM Transmitter, 0-250psi, 9.6-32VDC (PX3233)
- Dwyer Instruments Transmitters