Shop All Transmitters
Dwyer Instruments
Intrinsically Safe Pressure Transducer
Mfr # ISDP-002
Zoro # G2455284
product price: $1,265.99
/ea
Free Shipping & Returns
$1,265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Intrinsically Safe Differential Transmitter
- Wetted Materials - Transmitters Ceramic, Gold, Silicone, Stainless Steel
- Range Values - Transmitter 0 to 0.25
- Display Type 4 Digit LCD
- Range Units - Transmitter in wc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # ISDP-002
- Zoro # G2455284
- Country of Origin United States
- Category Transmitters
Dimensions
Process Connection Size - Transmitter | 1/8 in |
Overall Width - Transmitter | 4.72 in |
Overall Height - Transmitter | 5.43 in |
Overall Depth - Transmitter | 3.44 in |
Overall Height | 5.21 in |
Overall Width | 4.71 in |
Housing Length | 4 11/16 in |
Housing Height | 4 11/16 in |
Process Connection Size | 1/8 in |
Overall Length | 3.43 in |
Description
Indicating Differential Transmitter, Output 4 to 20mA DC, Maximum Pressure 0.25 in wc, Minimum Pressure 0 in wc, Accuracy +/-0.50 Percent of Full Scale, Number of Wires 2, Power Required 10 to 35V DC, Process Connection Size 1/8 in, Process Connection Type NPT, Process Connection Gender Female, IP Rating IP66, NEMA Rating NEMA 4X, Series ISDP, Electrical Connections 4-Pin M12 Connector, NIST Traceable Certificate No, Display Type 4 Digit LCD, Housing Material Aluminum, Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Wireless Clamp Meter Module, LCD, 0.2 in (5 mm) Jaw Capacity (FLK-A3004FC)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 600, 1 Day, PK100 (PW 00213817 24H)
- BUYERS PRODUCTS Oil Level Sensor Kit With Slosh Shield (E32)
- ZORO SELECT Analog Panel Mt Thermometer, -40 to 60F (1EPE7)
- DWYER INSTRUMENTS Differenitial Pressure Transmitter, Pr Xmtr Wl Lcd (MSX-W11-IN-LCD)
- DWYER INSTRUMENTS Differential Pressure Transmitter, Wet Pr Xdcr 10, 20, 50, 10 (WWDP-2)
- DWYER INSTRUMENTS Differenitial Pressure Transmitter, Xmtr Wall Ulr (MSXP-W20-PA)
- DWYER INSTRUMENTS Differenitial Pressure Transmitter, Wall Ulr WLcd (MSXP-W10-PA-LCD)
- DWYER INSTRUMENTS DP Transmitter, 4-20mA Out (616KD-02)
- DWYER INSTRUMENTS Submersible Lvl Transmitter, 60ft Cable L (FBLT-2SC-IVPP-15-60)
- DWYER INSTRUMENTS Differenitial Pressure Transmitter, Pr Xmtr Wall Hr Bi (MSXP-W23-PA)
- Dwyer Instruments Transmitters