Shop All Thermowells
Dwyer Instruments
Industrial Thermowell, 304SS, 1/4" NPT
Mfr # TE-TNS-N064N-14
Zoro # G7630156
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size 1/4 in NPT
- Stem Length 6 in
- Process Connection 1/4 in MNPT
- Insertion Length 6 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # TE-TNS-N064N-14
- Zoro # G7630156
- Country of Origin India
- Category Thermowells
Dimensions
Internal Thread Size | 1/4 in NPT |
Stem Length | 6 in |
Insertion Length | 6 in |
Socket Length | 6 in |
Bore Dia. | 0.25 in |
Thread Size | 1/4 in |
For Thermometer Thread Size | 1/4 in |
For Stem Diameter | 1/2 in |
For Stem Length | 6 in |
Description
Threaded Thermowell, Stainless Steel, Shank Type Straight, 1/4 in MNPT, Insertion Length 6 in, For Stem Length 6 in, Food Safe No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Replacement Gauge, 2 Inch Dia, Gold Tint, 4000 psi Pressure (1424-0019)
- FLUKE Battery Pack, NiMh (BP120MH)
- PIC GAUGES Air Gauge, 1-1/2", 0-30psi, 1/8"Mtn SS Case (102D-SS-158C)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ807LF)
- DWYER INSTRUMENTS Temperature Sensor, Thermowell (TE-TNS-N123N-00)
- DWYER INSTRUMENTS Brass Thermowell For Ts-1 (TS-W)
- DWYER INSTRUMENTS Industrial Thermowell, 304SS, 1/4" NPT (TE-TNS-N094N-14)
- DWYER INSTRUMENTS Industrial Thermowell, 304SS, 1/4" NPT (TE-TNS-N044N-14)
- DWYER INSTRUMENTS Temperature Sensor, Thermowell (TE-TNS-N043N-00)
- DWYER INSTRUMENTS Industrial Thermowell, 304SS, 1/4" NPT (TE-TNS-N124N-14)
- WINTERS Threaded Thermowell, Straight Shank (TBR3550-1-ST)
- Dwyer Instruments Thermowells