Shop All Pressure Gauges
Dwyer Instruments
Industrial Pressure Gage, 25 Ss Gage
Mfr # SGZ-D10622N
Zoro # G207143880
product price: $54.39
/ea
$54.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3 in
- Weight 0.33 lbs
- Width 3.8 in
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # SGZ-D10622N
- Zoro # G207143880
- Country of Origin China
- Category Pressure Gauges
Dimensions
Length | 3 in |
Width | 3.8 in |
Height | 3 in |
Details
Weight | 0.33 lbs |
Description
2.5" SS Gage, 1/4" npt bottom connection, range 160 psi
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAKER INSTRUMENTS Pressure Calibrator, Internal Hand Pump (B1800)
- VIVIDIA IRThermalImagingCamera, Resolution320x240, -4~572°F, 3.2"Display, HT19 (HT 19)
- POMONA ELECTRONICS Mini Grabber Patch Crd Kit, 24In, Assorted (5523)
- TRAMEX Moisture Meter, Pin, 3/4inDepth (CMEX2)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Plastic, Red (DPGA-06)
- DWYER INSTRUMENTS Industrial Pressure Gage, 25 Ss Gage (SGZ-D10422N)
- DWYER INSTRUMENTS Industrial Pressure Gage, 25 Ss Gage (SGY-D11042N)
- DWYER INSTRUMENTS Low Pressure Gauge, 02506 Kpa (LPG4-D8222N)
- DWYER INSTRUMENTS Pressure SwitchGauge, Photohelic 020 Wc (A3020)
- DWYER INSTRUMENTS Industrial Pressure Gage, 25 Ss Gage (SGZ-D10442N-GF)
- WEISS INSTRUMENTS 2 1/2" dial, liquid filled, 1/4" NPT bottom, 0-200 PSI (LF251-200-4L)
- Dwyer Instruments Pressure Gauges