Shop All Pressure Gauges
Dwyer Instruments
Industrial Pressure Gage, 25 Ss Gage
Mfr # SGZ-D10122N
Zoro # G907143920
product price: $52.79
/ea
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 in
- Width 2.8 in
- Weight 0.33 lbs
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # SGZ-D10122N
- Zoro # G907143920
- Country of Origin China
- Category Pressure Gauges
Dimensions
Length | 3 in |
Width | 2.8 in |
Height | 3 in |
Details
Weight | 0.33 lbs |
Description
2.5" SS Gage, 1/4" npt bottom connection, range 30" Hg to 0.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 0 to 200F (BTLRN336101)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Steel, Black (PEM1407LF)
- WINTERS Low Pressure Gas and Water Test Kit (PGWT0100)
- FLUKE Hook Test Clips (1610115)
- DWYER INSTRUMENTS Digital Pressure Gauge, 3" Dial Size, Blk (DPGW-09)
- DWYER INSTRUMENTS Low Pressure Gauge, Lpg5D8122N Low Pr Gage H20Kpa (LPG5-D8122N)
- DWYER INSTRUMENTS Digital Indicating Transmitter, 030 PSIg (DSGT-104-C0S)
- DWYER INSTRUMENTS Industrial Pressure Gage, 25 Ss Gage (SGZ-D10522N)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Black (DPGWB-06)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 50 psi, 1/4 in MNPT, Black (DPG-104)
- WINTERS Snubber, Lead Free, 0 to 10,000 psi, Brass (SSN515LF)
- Dwyer Instruments Pressure Gauges