Shop All Gas Analyzer Accessories
Dwyer Instruments
Inclined Air Filter Gage 0-4 Inch Wc
Mfr # A-350
Zoro # G1438221
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Aspirator Bulb
- Features Single Hand Operation, used as a Pressure Source in Calibration and Leakage Tests, Vacuum or Pressure
- Compatible Product Type Calibration Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # A-350
- Zoro # G1438221
- Country of Origin United States
- Category Gas Analyzer Accessories
Details
Item | Inclined Air Filter Gage 0-4 Inch Wc |
Product Type | Aspirator Bulb |
Features | Single Hand Operation, used as a Pressure Source in Calibration and Leakage Tests, Vacuum or Pressure |
Compatible Product Type | Calibration Pump |
Description
Inclined Air Filter Gage 0-4 Inch Wc, Compatible Product Type Calibration Pump, Product Type Aspirator Bulb, Features Single Hand Operation, used as a Pressure Source in Calibration and Leakage Tests, Vacuum or Pressure
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK Pressure Gauge, 0 to 200 psi, 1/2 in FNPT, Stainless Steel, Silver (KC301L25200/PLDS-PVC-T12)
- DWYER INSTRUMENTS Digital Differential Pressure Gauge, Plastic, Light Gray (DM-1110)
- ENERPAC Pressure Gauge, 0 to 10,000 psi, 1/2 in NPTF, Stainless Steel, Silver (GP10S)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Plastic, Black (35W1005PH02L100#)
- HONEYWELL ANALYTICS-VULCAIN Sensor, Ammonia (EC-FX-NH3-LR)
- HONEYWELL ANALYTICS-VULCAIN Sensor, Oxygen O2 (E3O2)
- HONEYWELL ANALYTICS-VULCAIN Calibration Kit (1309K0002)
- FLUKE Aspirator Kit (Fluke-CO-205)
- HONEYWELL ANALYTICS-VULCAIN Sensor, Hydrogen H2 (E3H2)
- ALLEGRO INDUSTRIES Service Kit Sampling Pump (9804-40)
- HONEYWELL ANALYTICS-VULCAIN Sensor (S301-IRF-R134A)
- Dwyer Instruments Gas Analyzer Accessories