Shop All Temperature Probes
Dwyer Instruments
Immersion Probe, RTD, Pt 100 Ohm, 6 In L
Mfr # TE-IBN-D0648-14
Zoro # G7589364
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Measuring Element RTD
- Probe Temp. Measuring Element 100 Ohm RTD
- Temp. Range (F) -40 Degrees to 302 Degrees
- Probe Contact Material 304 Stainless Steel
- Probe Connection Type Custom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # TE-IBN-D0648-14
- Zoro # G7589364
- Country of Origin China
- Category Temperature Probes
Dimensions
Probe Wire Length | 8 ft |
Probe Length | 6 in |
Wire Length | 8 ft. |
Probe Dia. | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Opening/Diameter | 0.235 in |
Manufacturer Warranty Length | 1 yr |
Probe Diameter | 0.25 in |
Probe Size | 1/4 in x 6 in |
Cable Length | 8 ft |
Description
Immersion Temperature Probe, RTD Type 2-Wire 100 ohm, For Application AHU Monitoring, Building Automation, Chiller or Boiler Loops, VAV Temperature Sensing, Number of Wires 2-Wire, 1/4 in NPT Compression Fitting, Cable Length 8 ft, Insertion, -40 Degrees to 302 Degrees F/-40 Degrees to 150 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL FILTERS, LENS, BRAUN, 40PK (HWLLF40US02)
- REED INSTRUMENTS Digital Psychrometer / Thermo-Hygrometer, (Wet Bulb, Dew Point, Temperature, Humidity) with NIST Calibration Certificate (8706-NIST)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-404G)
- WIKA Tg53 5In 1/2In 11In 0-250F Npt Bimetal Thermometer (TG53)
- DWYER INSTRUMENTS Immersion Temperature Probes, Immersion Temp Sensor (I2-15042)
- DWYER INSTRUMENTS Digital Temperature Switch (40T-20)
- DWYER INSTRUMENTS Duct Temp Probe, 10K Ohm Type 2, 4 In L (TE-DFN-B0444-00)
- DWYER INSTRUMENTS Thermal Dispersion Flow Switch, (TDFS2-1-P-06)
- DWYER INSTRUMENTS Duct Temp Probe, 10K Ohm Type 2, 4 In L (TE-DFN-B0448-00)
- DWYER INSTRUMENTS Digital Temperature Switch, Ntc Prb 15 Mtr Ca (TS-7)
- FLUKE Temp Probe Kit, -20 to 300 Deg F (80PK-18)
- Dwyer Instruments Temperature Probes