Shop All Temperature Probes
This Product is Discontinued
Dwyer Instruments
Immersion Probe, RTD, Pt 100 Ohm, 4 In L (Discontinued)
Mfr # TE-IBN-D0444-14
Zoro # G7509713
This Product is Discontinued
Key Features
- Primary Measuring Element RTD
- Probe Temp. Measuring Element 100 Ohm RTD
- Probe Contact Material 304 Stainless Steel
- Probe Connection Type Custom
- Probe Wire Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # TE-IBN-D0444-14
- Zoro # G7509713
- Country of Origin China
- Category Temperature Probes
Dimensions
Probe Wire Length | 4 in |
Probe Length | 4 in |
Probe Dia. | 1/4 in |
Wire Length | 4" |
Manufacturers Warranty Length | 1 yr |
Probe Size | 1/4 in x 4 in |
Manufacturer Warranty Length | 1 yr |
Probe Diameter | 0.25 in |
Cable Length | 4 in |
Opening/Diameter | 0.235 in |
Description
Immersion Temperature Probe, RTD Type 2-Wire 100 ohm, For Application AHU Monitoring, Building Automation, Chiller or Boiler Loops, VAV Temperature Sensing, Number of Wires 2-Wire, 1/4 in NPT Compression Fitting, Terminal Block, Cable Length 4 in, Insertion, -40 Degrees to 302 Degrees F/-40 Degrees to 150 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.