Shop All Temperature Probes
Dwyer Instruments
Immersion Probe, RTD, Ni 1000 Ohm, 6 In L
Mfr # I2-13062
Zoro # G7486814
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Measuring Element RTD
- Probe Temp. Measuring Element 1000 Ohm RTD
- Temp. Range (F) -32 Degrees to 240 Degrees
- Probe Contact Material 304 Stainless Steel
- Probe Wire Length 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # I2-13062
- Zoro # G7486814
- Country of Origin United States
- Category Temperature Probes
Dimensions
Probe Wire Length | 5 ft |
Probe Length | 6 in |
Manufacturers Warranty Length | 1 yr |
Probe Dia. | 1/4 in |
Wire Length | 5 ft. |
Cable Length | 6 ft |
Probe Diameter | 0.25 in |
Manufacturer Warranty Length | 1 yr |
Opening/Diameter | 0.25 in |
Probe Size | 1/4 in x 6 in |
Description
Immersion Temperature Probe, RTD Type 2-Wire 100 ohm, For Application Air, Gases, Liquids and Gels, Number of Wires 2-Wire, Compression Fitting, Cable Length 6 ft, Insertion, -32 Degrees to 240 Degrees F/-35.5 Degrees to 115.5 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Anemometer, 40 to 3346 fpm (407119)
- PIC GAUGES Gauge, 8.5", 0/200psi, 1/4"LM, Back Flange (115D-854G)
- GRAPHIC CONTROLS Chart Recorder Cartridge, Multi Color (LA249556)
- TRIPLETT Thermal Cam, -4 to 752F (IRTC400)
- DWYER INSTRUMENTS Thermal Dispersion Flow Switch, Flow Switch Model (TDS122)
- DWYER INSTRUMENTS Immersion Probe, RTD, Pt 100 Ohm, 6 In L (TE-IBN-D0648-14)
- DWYER INSTRUMENTS Temperature Humidity Switch, TempHumidity Sw 20250 (THC-30)
- DWYER INSTRUMENTS Temperature Switch W Display, 2Out 24Acdc C Tempsw (TSS2-2410)
- DWYER INSTRUMENTS Temperature Switch W Display, Temp Ctrlr 115 Vac (TST-011)
- DWYER INSTRUMENTS Duct Temp Probe, 10K Ohm Type 2, 6 In L (TE-DFN-B0648-00)
- FLUKE Bead Wire Temp Probe, -40 to 500 Deg F (Fluke-80PK-1)
- Dwyer Instruments Temperature Probes