Shop All Temperature Probes
This Product is Discontinued
Dwyer Instruments
Immersion Probe, 10K Ohm Type 2, 6 In L (Discontinued)
Mfr # TE-IBN-B0644-14
Zoro # G7591175
This Product is Discontinued
Key Features
- Primary Measuring Element Thermistor
- Probe Temp. Measuring Element 10K Ohm Thermistor
- Temp. Range (F) -40 Degrees to 302 Degrees
- Probe Contact Material 304 Stainless Steel
- Probe Connection Type Custom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # TE-IBN-B0644-14
- Zoro # G7591175
- Country of Origin China
- Category Temperature Probes
Dimensions
Probe Wire Length | 4 in |
Probe Length | 6 in |
Wire Length | 4" |
Probe Dia. | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Probe Diameter | 0.25 in |
Manufacturer Warranty Length | 1 yr |
Probe Size | 1/4 in x 6 in |
Cable Length | 4 ft |
Description
Immersion Temperature Probe, Resistance 10,000 ohm, For Application AHU Monitoring, Building Automation, Chiller or Boiler Loops, VAV Temperature Sensing, Surface Mount, Custom, Immersion, Cable Length 4 ft, Sensor Type Thermistor, -40 Degrees to 302 Degrees F/-40 Degrees to 150 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.