Shop All Temperature Probes
Dwyer Instruments
Immersion Probe, 1000 Ohm Balco, 6 In L
Mfr # I2-14062
Zoro # G5600664
product price: $55.19
/ea
$55.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Measuring Element RTD
- Probe Temp. Measuring Element 1000 Ohm RTD
- Temp. Range (F) -32 Degrees to 240 Degrees
- Probe Contact Material 304 Stainless Steel
- Probe Wire Length 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # I2-14062
- Zoro # G5600664
- Country of Origin United States
- Category Temperature Probes
Dimensions
Probe Wire Length | 5 ft |
Probe Length | 6 in |
Manufacturers Warranty Length | 1 yr |
Probe Dia. | 1/4 in |
Wire Length | 5 ft. |
Opening/Diameter | 0.25 in |
Manufacturer Warranty Length | 1 yr |
Cable Length | 6 ft |
Probe Diameter | 0.25 in |
Probe Size | 1/4 in x 6 in |
Description
Immersion Temperature Probe, RTD Type 2-Wire 1,000 ohm, For Application Air, Gases, Liquids and Gels, Number of Wires 2-Wire, Compression Fitting, Cable Length 6 ft, Insertion, -32 Degrees to 240 Degrees F/-35.5 Degrees to 115.5 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 2-1/2", 0/5000psi, 1/4"CBM, w/U-Clamp (213D-254R)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 0 to 240F (BTLS36051)
- ZORO SELECT Light Meter, 0 To 2,000Fc, 0 To 20,000Lux (5URG1)
- TEL-TRU Bimetal Thermom, 1-3/4 In Dial, 0 to 50F (GT100R-12/16121275)
- DWYER INSTRUMENTS Temperature Switch W Display, Temp Ctrlr 12 VacDc (TST-031)
- DWYER INSTRUMENTS Duct Temp Probe, 10K Ohm Type 2, 4 In L (TE-DFN-B0448-00)
- DWYER INSTRUMENTS Digital Temperature Switch, Tempsw 3Dgt 110Vc 3M (TS-130103)
- DWYER INSTRUMENTS Digital Temperature Switch, Temp Sw 3 Dgt 230 Vac (TS-13020)
- DWYER INSTRUMENTS Duct Temp Probe, RTD, Pt 100 Ohm, 6 In L (TE-DFN-D0648-00)
- DWYER INSTRUMENTS Duct Temp Probe, 10K Ohm Type 3, 6 In L (TE-DFN-A0648-00)
- REED INSTRUMENTS Immersion Thermocouple Probe, Type K, -58 to 1112°F (-50 to 600°C) (R2950)
- Dwyer Instruments Temperature Probes