Shop All Latching Relays
Dwyer Instruments
Ice Cube Relay, 240V
Mfr # 782XBXM4L-240A
Zoro # G707149115
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Clear plastic housing to easily view the contacts; Flag and LED status indicators for visual confirmation of relay state; Socket mounted for quick installation/replacement
- Housing Plastic polycarbonate.
- Electrical Rating 15 A @ 120 VAC 50/60Hz; 12 A @ 277 VAC 50/60 Hz or 28 VDC (UL); 10 A @ 277 VAC 50/60 Hz (CSA).
- Agency Approvals CE, CSA, cUL, UL, cUR, UR.
- Temperature Limits Storage: -40 to 185°F (-40 to 85°C); Operation: -40 to 131°F (-40 to 55°C).
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 782XBXM4L-240A
- Zoro # G707149115
- Country of Origin China
- Category Latching Relays
Details
Features | Clear plastic housing to easily view the contacts; Flag and LED status indicators for visual confirmation of relay state; Socket mounted for quick installation/replacement |
Housing | Plastic polycarbonate. |
Electrical Rating | 15 A @ 120 VAC 50/60Hz; 12 A @ 277 VAC 50/60 Hz or 28 VDC (UL); 10 A @ 277 VAC 50/60 Hz (CSA). |
Agency Approvals | CE, CSA, cUL, UL, cUR, UR. |
Temperature Limits | Storage: -40 to 185°F (-40 to 85°C); Operation: -40 to 131°F (-40 to 55°C). |
Power Consumption | 1.2 VA; 0.9W. |
Description
DPDT ice cube relays, 15 amp rating, 240 VAC 50/60 Hz, coil resistance 15720Ω
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Brown (CRS20)
- EATON Photoelectric Sensor, Rectangular, Diffuse (1351E-6543)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 3A, 600V AC, Non-Indicating (KLKR003)
- RACO Service Entrance Head, 3 In., Aluminum (2412)
- DWYER INSTRUMENTS Ice Cube Relay, 24V (781XAXRM4L-24D)
- DWYER INSTRUMENTS Ice Cube Relay, 24V (781XAXRM4L-24A)
- DWYER INSTRUMENTS Ice Cube Relay, 120V (781XAXRM4L-120A)
- DWYER INSTRUMENTS Ice Cube Relay, 120V (784XDXM4L-120A)
- DWYER INSTRUMENTS Ice Cube Relay, 24Vac (783XCXM4L-24A)
- DWYER INSTRUMENTS Ice Cube Relay, 24Vac (782XBXM4L-24A)
- FUNCTIONAL DEVICES-RIB Enclosed Mech Latching Relay, 20A (RIBL24BM)
- Dwyer Instruments Latching Relays