Shop All Wireless Thermometers & Humidity Meters
Dwyer Instruments
Humidity/Temperature Transmitter, 2.8" L
Mfr # RHPLC-3N2A
Zoro # G210041784
Free Shipping & Returns
$99.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Relative Humidity Range 0 to 100%
- Display Analog
- Mounting Wall Mount
- Display Type Analog
- Humidity Accuracy +/-3%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # RHPLC-3N2A
- Zoro # G210041784
- Country of Origin United States
- Category Wireless Thermometers & Humidity Meters
Dimensions
Manufacturers Warranty Length | 5 yr |
Overall Width | 1.09 in |
Overall Height | 4.5 in |
Overall Length | 2.8 in |
Description
Humidity/Temperature Transmitter, Maximum Sensed Temperature 140 Degrees F, Minimum Sensed Temperature -40 Degrees F, Temperature Accuracy +/-0.36 Degrees F at 77 Degrees F, Electrical Connections Screw Terminals, Overall Length 2.8 in, Series RHPLC, Relative Humidity Range 0 to 100 Percent, Humidity Accuracy +/-3 Percent, Sensing Element Type 10K Ohm Type III Thermistor, Display Analog, Display Type Analog, Enclosure Material Polycarbonate, Hysteresis +/-0.8 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Red (DPG-002)
- DICKSON 1 Day Chart Paper 065 (C106)
- EXTECH Tachometer, 2 to 20,000 rpm (RPM33)
- AT-A-GLANCE Repair Kit, For Krueger K Level Gauges (K-Kit)
- DWYER INSTRUMENTS Humidity/Temperature Transmitter, 2.8" L (RHPLC-3N1A)
- FLIR Extech 445703 Big Digit Hygro-Thermometer, Green/White, 445703, Wall Mount, AAA battery (445703)
- LA CROSSE TECHNOLOGY Wireless Thermometer (WS-9160U-IT-INT)
- UNITED SCIENTIFIC Wall Thermometer On Plastic Base (THWP01)
- WINLAND ELECTRONICS Terminal Block Kit (EA-TBK)
- SPER SCIENTIFIC Compact Temperature and Humidity Monitor (800254B)
- TAYLOR Therm Dgtl Pivot Head (9836)
- Dwyer Instruments Wireless Thermometers & Humidity Meters