Shop All Wireless Thermometers & Humidity Meters
Dwyer Instruments
Humidity/Temperature Sensor, 3.56" L
Mfr # RHP-2E4B
Zoro # G910041985
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Relative Humidity Range 0 to 100%
- Features Field Selectable Relative Humidity or Dew Point Output, LCD Display Options, Universal Analog Outputs
- Mounting Wall Mount
- Power Required 10 to 35V DC
- Standards CE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # RHP-2E4B
- Zoro # G910041985
- Country of Origin United States
- Category Wireless Thermometers & Humidity Meters
Dimensions
Manufacturers Warranty Length | 5 yr |
Overall Length | 3.56 in |
Overall Width | 1.08 in |
Overall Height | 3.65 in |
Description
Humidity/Temperature Sensor, Maximum Sensed Temperature 140 Degrees F, Minimum Sensed Temperature -40 Degrees F, Temperature Accuracy +/-0.36 Degrees F @ 77 Degrees F, Power Required 10 to 35V DC, Electrical Connections Screw Terminals, Overall Length 3.56 in, IP Rating IP20, Series RHP-E/N, Output 4 to 20 mA, Relative Humidity Range 0 to 100 Percent, Humidity Accuracy +/-2 Percent, Sensing Element Type Solid State Band Gap, Compensated Temperature Range -4 Degrees to 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAKER INSTRUMENTS LVBNA-15P Pressure Gauge, 0-15 PSI (LVBNA-15P)
- PIC GAUGES Gauge, 2.5"0/5000psi, 1/4"CBM, SS, U-Clamp (PRO-303D-254R-01)
- ASHCROFT Dial Thermometer, Bi-Metallic, 3 in Dial (30EI60R)
- PIC GAUGES Gauge, 2.5", 0/400psi, 1/4"CBM, SS (PRO-302L-254I-01)
- DWYER INSTRUMENTS Humidity/Temperature Transmitter, 2.8" L (RHPLC-3N1A)
- TAYLOR Wireless Therm W Remote (1730)
- TRACEABLE Ultra Low Temp Data Logging Thermometer (6510)
- BAKER INSTRUMENTS Thermometer Max-Min (MM2P)
- TRACEABLE Data Logging Meter, 32 deg. to 122 deg.F (6526)
- COOPER-ATKINS Cordless Pipe Clamp, -20 to 300F, Digital (4005I)
- SPER SCIENTIFIC Indoor/Outdoor Humidity/Temperature Monitor (800027)
- Dwyer Instruments Wireless Thermometers & Humidity Meters