Shop All Temperature & Humidity Transmitters
Dwyer Instruments
Humidity/Temp Transducer, -40 to 140F
Mfr # RHP-3O1E
Zoro # G7302985
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -40 to 140 Degrees F
- Sensor Type RTD or Thermistor
- Process Connection 1/2 in NPS
- Relative Humidity Range 0 to 100%
- Power Required 10 to 35V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # RHP-3O1E
- Zoro # G7302985
- Country of Origin United States
- Category Temperature & Humidity Transmitters
Dimensions
Probe Dia. | 1 3/25 in |
Probe Length | 3 in |
Manufacturers Warranty Length | 1 yr |
Overall Height | 6.78 in |
Overall Length | 2.23 in |
Probe Diameter | 1.12 in |
Overall Width | 5.13 in |
Process Connection Size | 1/2 in |
Description
Humidity Transmitters, Output 4 to 20mA, Temperature Accuracy +/-0.54 Degrees F @ 32 Degrees F, Maximum Sensed Temperature 140 Degrees F, Minimum Sensed Temperature -40 Degrees F, Relative Humidity Range 0 to 100 Percent, Relative Humidity Accuracy +/-3 Percent 20 to 80 Percent RH at 25 Degrees C, Probe Length 3 in, Electrical Connections Screw Terminals, IP Rating IP66, NEMA Rating NEMA 4X, Series RHP, Compensated Temperature Range -4 Degrees to 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Digital Compound Gauge, -14 to 0 to 10,000 psi, 1/4 in MNPT, Metal, Yellow (FLUKE-700RG31)
- REED INSTRUMENTS Vibration Meter, +/-5%Acc, LCD (R7000SD)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-204D)
- EXTECH Calibrator, 0 to 10VDC, 0 to 24mADC (412355A)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter (RHP-2N40-LCD)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, 2, 010Vdc HmgTem (RHPLC-2N22)
- DWYER INSTRUMENTS Humidity/Temp Transducer, -40 to 140F (RHP-3O1A)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, 2D420420Malcd (RHP-2D11-LCD)
- DWYER INSTRUMENTS ExplosionProof Temperature Transmitter, Ep Temp Xmtr (TTE-106-W-LCD)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, Temp Trans (RHP-3N44-LCD)
- IFM Temp Transducer, 3-15/16 in., 1/4 in. NPT (TA2633)
- Dwyer Instruments Temperature & Humidity Transmitters