Shop All Temperature & Humidity Transmitters
Dwyer Instruments
Humidity/Temp Transducer, -40 to 140F
Mfr # RHP-3D2F
Zoro # G5714012
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -40 to 140 Degrees F
- Sensor Type RTD or Thermistor
- Process Connection 1/2 in NPS
- Relative Humidity Range 0 to 100%
- Power Required 15 to 35V DC; 15 to 29V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # RHP-3D2F
- Zoro # G5714012
- Country of Origin United States
- Category Temperature & Humidity Transmitters
Dimensions
Probe Dia. | 27/50 in |
Probe Length | 9 in |
Manufacturers Warranty Length | 1 yr |
Probe Diameter | 0.54 in |
Process Connection Size | 1/2 in |
Overall Length | 11.59 in |
Overall Width | 4.73 in |
Description
Humidity/Temp Transducer, Maximum Sensed Temperature 140 Degrees F, Minimum Sensed Temperature -40 Degrees F, Temperature Accuracy +/-0.36 Degrees F @ 77 Degrees F, Power Required 15 to 35V DC; 15 to 29V AC, Electrical Connections Screw Terminals, Overall Length 11.59 in, NEMA Rating NEMA 4X, IP Rating IP66, Series RHP, Output 0 to 10V DC, Relative Humidity Range 0 to 100 Percent, Humidity Accuracy +/-3 Percent, Probe Length 9 in, Sensing Element Type Thermistor (20K @ 25 Degrees C)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSFORMING TECHNOLOGIES Dual Conductor Wrist Strap, Fabric, Large (WB0070n)
- FLUKE Pressure Test Hose Kit, 5000 psi, 1/8 NPT (FLK-700MTH)
- 5S SUPPLIES Gauge Warning Film Circles Master Kit 86 Pieces (GWF-CIRCLE-KIT)
- ACURITE Glass Rain Gauge, w/Vial (00810A3)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, 2D420420Malcd (RHP-2D11-LCD)
- DWYER INSTRUMENTS Humidity/Temp Transducer, -20 to 140F (RHP-3O11)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter (RHP-2N4B)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, 2, 010Vdc HmgTem (RHPLC-2N22)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, 2 Radn Shld 420Ma (RHP-2R11)
- DWYER INSTRUMENTS Bracket, For Flush Mount Capsuhelic Gage (A-370)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, Temp Trans (RHP-3N40)
- Dwyer Instruments Temperature & Humidity Transmitters