Shop All Temperature & Humidity Transmitters
Dwyer Instruments
Humidity/Temp Transducer, -40 to 140F
Mfr # RHP-2O1B
Zoro # G7304832
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -40 to 140 Degrees F
- Sensor Type RTD or Thermistor
- Process Connection 1/2 in NPS
- Relative Humidity Range 0 to 100%
- Power Required 10 to 35V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # RHP-2O1B
- Zoro # G7304832
- Country of Origin United States
- Category Temperature & Humidity Transmitters
Dimensions
Probe Length | 3 in |
Probe Dia. | 1 3/25 in |
Manufacturers Warranty Length | 1 yr |
Probe Diameter | 1.12 in |
Overall Width | 5.13 in |
Process Connection Size | 1/2 in |
Overall Height | 6.78 in |
Overall Length | 2.23 in |
Description
Humidity Transmitters, Output 4 to 20mA, Temperature Accuracy +/-0.36 Degrees F @ 77 Degrees F, Maximum Sensed Temperature 140 Degrees F, Minimum Sensed Temperature -40 Degrees F, Relative Humidity Range 0 to 100 Percent, Relative Humidity Accuracy +/-2 Percent 10 to 90 Percent RH at 25 Degrees C, Probe Length 3 in, Electrical Connections Screw Terminals, IP Rating IP66, NEMA Rating NEMA 4X, Series RHP, Compensated Temperature Range -4 Degrees to 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Pressure Gauge, 0 to 15,000 psi, 1/2 in NPTF, Stainless Steel, Silver (GP15S)
- ZORO SELECT Analog Panel Meter, AC Voltage, 0-500 AC V (12G411)
- HONEYWELL Chart, 10.313 In, 10 to 340, 1 Day, PK100 (BN 24001660-057)
- ACL STATICIDE AntiStatic Liquid, General Purpose, 5 Gal (2001-5)
- DWYER INSTRUMENTS Temperature Transducer, 32 to 212F (651A-10)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, Temp Trans (RHP-3N40)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, Temp Trans (RHP-3N4B)
- DWYER INSTRUMENTS Humidity/Temp Transducer, -40 to 140F (RHP-2O2D)
- DWYER INSTRUMENTS Humidity/Temp Transducer, -40 to 140F (RHP-3D1F)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, 2 Radn Shld 420Ma (RHP-2R11)
- DWYER INSTRUMENTS Humidity/Temp Transducer, -40 to 140F (RHP-2O2A)
- Dwyer Instruments Temperature & Humidity Transmitters