Shop All Temperature & Humidity Transmitters
Dwyer Instruments
Humidity/Temp Transducer, -40 to 140F
Mfr # RHP-2O1A
Zoro # G7293666
original price:
$270.40
53% off
new price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -40 to 140 Degrees F
- Sensor Type RTD or Thermistor
- Process Connection 1/2 in NPS
- Relative Humidity Range 0 to 100%
- Power Required 10 to 35V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # RHP-2O1A
- Zoro # G7293666
- Country of Origin United States
- Category Temperature & Humidity Transmitters
Dimensions
Probe Dia. | 1 3/25 in |
Manufacturers Warranty Length | 1 yr |
Probe Length | 3 in |
Overall Height | 6.78 in |
Overall Length | 2.23 in |
Overall Width | 5.13 in |
Probe Diameter | 1.12 in |
Process Connection Size | 1/2 in |
Description
Humidity Transmitters, Output 4 to 20mA, Temperature Accuracy +/-0.36 Degrees F @ 77 Degrees F, Maximum Sensed Temperature 140 Degrees F, Minimum Sensed Temperature -40 Degrees F, Relative Humidity Range 0 to 100 Percent, Relative Humidity Accuracy +/-2 Percent 10 to 90 Percent RH at 25 Degrees C, Probe Length 3 in, Electrical Connections Screw Terminals, IP Rating IP66, NEMA Rating NEMA 4X, Series RHP, Compensated Temperature Range -4 Degrees to 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEKSLER Siphon, Gauge, 1/2 In (CPS2)
- JONES STEPHENS Gas Test Gauge Assembly, 30 PSI (G64030)
- DWYER INSTRUMENTS Dwyer A -532 Air Volume Slide Rule (A-532)
- SHIMPO Tachometer, 6 to 99,999 rpm (DT-207LR-S12)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, 3 Duct W Sf 420Ma (RHP-3M11)
- DWYER INSTRUMENTS Humidity Transducer, 10 to 35VDC (RHP-2D10)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, Temp Trans (RHP-3E4A)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter (RHP-2N44-LCD)
- DWYER INSTRUMENTS Humidity Temperature Transmiter (657-1)
- DWYER INSTRUMENTS Humidity/Temp Transducer, -20 to 140F (RHP-3D11)
- HONEYWELL 10.8-35V-Dc Temperature Transmitter (STT700-1H-F10-00000P-60A0-11S-A-00-00000)
- Dwyer Instruments Temperature & Humidity Transmitters