Shop All Temperature & Humidity Transmitters
Dwyer Instruments
Humidity/Temp Transducer, -20 to 140F
Mfr # RHPX-2SDA0-00
Zoro # G5834902
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensor Type RTD or Thermistor
- Temp. Range -20 to 140 Degrees F
- Process Connection 1/2 in NPS
- Relative Humidity Range 0 to 100%
- Power Required 10 to 35V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # RHPX-2SDA0-00
- Zoro # G5834902
- Country of Origin United States
- Category Temperature & Humidity Transmitters
Dimensions
Probe Dia. | 27/50 in |
Probe Length | 9 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 4.73 in |
Probe Diameter | 0.54 in |
Overall Length | 11.59 in |
Process Connection Size | 1/2 in |
Description
Humidity/Temp Transducer, Maximum Sensed Temperature 140 Degrees F, Minimum Sensed Temperature -40 Degrees F, Temperature Accuracy +/-0.9 Degrees F at 77 Degrees F, Power Required 10 to 35V DC, Electrical Connections Screw Terminals, Overall Length 11.59 in, NEMA Rating NEMA 4X, IP Rating IP66, Series RHP, Output 4 to 20mA DC, Relative Humidity Range 0 to 100 Percent, Humidity Accuracy +/-2 Percent, Probe Length 9 in, Sensing Element Type 0 to 5V DC Solid State Band Gap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRODUCTIVE ALTERNATIVES 11"-Capacity Professional Rain Gauge (RG6608)
- TRACEABLE Jumbo Timer, 1 In, LCD (5022)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Red (DPG-005)
- SHIMPO Digital Force Gauge, Range 100 lb, USB (FGV-100XY)
- DWYER INSTRUMENTS Temperature Transducer, 32 to 212F (651A-10)
- DWYER INSTRUMENTS Humidity Transducer, 10 to 35VDC (RHP-2D10)
- DWYER INSTRUMENTS Temperature Transducer, 32 to 392F (651A-20)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, 2D420420Malcd (RHP-2D11-LCD)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, Temp Trans (RHP-3N4B)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter (RHP-2N44)
- DWYER INSTRUMENTS Humidity Transducer, 15 to 35VDC (RHP-2D20)
- Dwyer Instruments Temperature & Humidity Transmitters