Shop All Temperature & Humidity Transmitters
This Product is Discontinued
Dwyer Instruments
Humidity/Temp Transducer, -20 to 140F (Discontinued)
Mfr # RHP-2W11
Zoro # G5747016
Free Shipping & Returns
This Product is Discontinued
Key Features
- Sensor Type RTD or Thermistor
- Temp. Range -20 to 140 Degrees F
- Relative Humidity Range 0 to 100%
- Power Required 10 to 35V DC
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # RHP-2W11
- Zoro # G5747016
- Country of Origin United States
- Category Temperature & Humidity Transmitters
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Width | 3.41 in |
Overall Height | 4.48 in |
Overall Length | 1.41 in |
Description
Humidity/Temp Transducer, Maximum Sensed Temperature 140 Degrees F, Minimum Sensed Temperature -20 Degrees F, Output 0 to 10V DC; 0 to 5V DC; 4 to 20mA DC, Relative Humidity Range 0 to 100 Percent, Humidity Accuracy +/-2 Percent, Electrical Connections Screw Terminals, Series RHP-W, Temperature Accuracy +/-0.9 Degrees F @ 77 Degrees F, Built-In Sensor Yes, Compensated Temperature Range -4 Degrees F to 140 Degrees F, Enclosure Color Gray, Enclosure Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.