Shop All Temperature & Humidity Transmitters
Dwyer Instruments
Humidity Transducer, 10 to 35VDC
Mfr # RHP-3O10
Zoro # G6040641
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensor Type RTD or Thermistor
- Process Connection 1/2 in NPS
- Relative Humidity Range 0 to 100%
- Power Required 10 to 35V DC
- Mounting Surface Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # RHP-3O10
- Zoro # G6040641
- Country of Origin United States
- Category Temperature & Humidity Transmitters
Dimensions
Probe Length | 3 in |
Probe Dia. | 1 3/25 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 5.13 in |
Process Connection Size | 1/2 in |
Overall Height | 6.78 in |
Probe Diameter | 1.12 in |
Overall Length | 2.23 in |
Description
Humidity Transmitters, Output 4 to 20mA, Relative Humidity Range 0 to 100 Percent, Relative Humidity Accuracy +/-3 Percent 20 to 80 Percent RH at 25 Degrees C, Probe Length 3 in, Electrical Connections Screw Terminals, IP Rating IP66, NEMA Rating NEMA 4X, Series RHP, Compensated Temperature Range -4 Degrees to 140 Degrees F, Enclosure Material Polycarbonate, Polycarbonate ABS, PVC, Features Radiation Shield Option for Outdoor Installation in Direct Sunlight, For Use With A-RHP-FC, A-RHP-RT, RHRS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Transmitter, 0-3000psi, 16-32VDC (PX9111)
- TEST PRODUCTS INTL Temp Probe, K-Type 1/4", Pipe Clamp (CK20M)
- BAKER INSTRUMENTS Pressure Calibrator, Internal Hand Pump (B1800)
- PIC GAUGES Air Gauge, 2", 30/0/100 psi, 1/4" Mount (101D-204CE)
- DWYER INSTRUMENTS Humidity/Temp Transducer, -20 to 140F (RHPX-2SDA0-00)
- DWYER INSTRUMENTS Humidity/Temp Transducer, -20 to 140F (RHP-2O11)
- DWYER INSTRUMENTS Humidity/Temp Transducer, -20 to 140F (RHP-3O11)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, Temp Trans (RHP-3N40)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, 2 Sntrd Fltr 420Ma (RHP-2S1B)
- DWYER INSTRUMENTS Line Filter (A-392)
- DWYER INSTRUMENTS Humidity/Temp Transducer, -40 to 140F (RHP-3D1B)
- Dwyer Instruments Temperature & Humidity Transmitters