Shop All Temperature & Humidity Transmitters
Dwyer Instruments
Humidity Transducer, 10 to 35VDC
Mfr # RHP-2O10
Zoro # G5927704
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensor Type RTD or Thermistor
- Process Connection 1/2 in NPS
- Relative Humidity Range 0 to 100%
- Power Required 10 to 35V DC
- Mounting Surface Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # RHP-2O10
- Zoro # G5927704
- Country of Origin United States
- Category Temperature & Humidity Transmitters
Dimensions
Probe Length | 3 in |
Manufacturers Warranty Length | 1 yr |
Probe Dia. | 1 3/25 in |
Overall Height | 6.78 in |
Overall Width | 5.13 in |
Process Connection Size | 1/2 in |
Overall Length | 2.23 in |
Probe Diameter | 1.12 in |
Description
Humidity Transmitters, Output 4 to 20mA, Relative Humidity Range 0 to 100 Percent, Relative Humidity Accuracy +/-2 Percent 10 to 90 Percent RH at 25 Degrees C, Probe Length 3 in, Electrical Connections Screw Terminals, IP Rating IP66, NEMA Rating NEMA 4X, Series RHP, Compensated Temperature Range -4 Degrees to 140 Degrees F, Enclosure Material Polycarbonate, Polycarbonate ABS, PVC, Features Radiation Shield Option for Outdoor Installation in Direct Sunlight, For Use With A-RHP-FC, A-RHP-RT, RHRS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LX6B30)
- PIC GAUGES Round Boiler Gauge, 0 to 100 psi, 1/2 in MNPT, Steel, Silver (TRI-HD-302R-E)
- TRANSFORMING TECHNOLOGIES 24" x 40' x .080", Gray, Textured Rubber Table Mat, Roll (MTT2440GY)
- TEST PRODUCTS INTERNATIONAL Combust Gas Detector, 10 ppm, Aud and Vis (720B)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, 2, 010Vdc HmgTem (RHPLC-2N22)
- DWYER INSTRUMENTS Temp Transducer, Universal, 4 to 20mA DC (TBU-00)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, Temp Trans (RHP-3E44-LCD)
- DWYER INSTRUMENTS Humidity Transducer, 15 to 35VDC (RHP-2D20)
- DWYER INSTRUMENTS Humidity/Temp Transducer, -20 to 140F (RHPX-2SDA0-00)
- DWYER INSTRUMENTS Humidity Transducer, 10 to 35VDC (RHP-3O10)
- DWYER INSTRUMENTS Humidity/Temp Transducer, -20 to 140F (RHP-3D11)
- Dwyer Instruments Temperature & Humidity Transmitters