Shop All Specialty Switches
Dwyer Instruments
Humidity Switch, Hmd Sw Green 230Vac 03
Mfr # HS-312
Zoro # G707149078
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy THC-P: ±5% @ 20 to 90%; HS: ±1% RH.
- Power Requirements 115 VAC or 230 VAC (depending on model).
- Front Panel Rating IP64.
- Temperature Limits 32 to 158°F (0 to 70°C).
- Storage Temperature -4 to 176°F (-20 to 80°C).
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # HS-312
- Zoro # G707149078
- Country of Origin Spain
- Category Specialty Switches
Details
Accuracy | THC-P: ±5% @ 20 to 90%; HS: ±1% RH. |
Power Requirements | 115 VAC or 230 VAC (depending on model). |
Front Panel Rating | IP64. |
Temperature Limits | 32 to 158°F (0 to 70°C). |
Storage Temperature | -4 to 176°F (-20 to 80°C). |
Display | 3-digit, green, 1/2" (12.7 mm) digits. |
Memory Backup | Nonvolatile memory. |
Output | 16 A SPDT relay @ 250 VAC resistive. |
Agency Approvals | CE, cURus. |
Description
Humidity switch, 0-3 V input sensor, 230 VAC supply voltage.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Switch, Maint, On/None/On, Screw (8004K28N1V2)
- TECHFLEX F6 FR WOVEN, 1-1/2", Black Wrap Around (F6V1.50TB)
- EATON Circuit Breaker, FAZ Series 50A, 3 Pole, 277/480V AC, D Curve (FAZ-D50/3)
- NVENT HOFFMAN Flush Swing Handles, fits Doors, Steel (PFHDBL)
- DWYER INSTRUMENTS Current Switch, Split Core Curr Sw (SCS-211125)
- DWYER INSTRUMENTS Humidity Switch, Hmd Sw Green 110Vac 03 (HS-311)
- DWYER INSTRUMENTS Air Flow Switch (AVFS-2)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Sol, Adj, NO (CCS-111100)
- DWYER INSTRUMENTS Vane Flow Switch, Paddle Fl Sw 8'Leads (FS-2-VANE)
- DWYER INSTRUMENTS Plastic Piston Flow Switch, Noryl Flw Sw 25 Cfh No (P2-15)
- YORK SOURCE1 Switch Furnace Door (S1-02435738000)
- Dwyer Instruments Specialty Switches