Shop All Specialty Switches
Dwyer Instruments
Humidity switch, 4-20 mA input sensor, 230 VAC supply voltage.
Mfr # HS-412
Zoro # G110389221
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Output 16 A SPDT relay @ 250 VAC resistive.
- Accuracy THC-P: ±5% @ 20 to 90%; HS: ±1% RH.
- Power Requirements 115 VAC or 230 VAC (depending on model).
- Storage Temperature -4 to 176°F (-20 to 80°C).
- Display 3-digit, green, 1/2" (12.7 mm) digits.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # HS-412
- Zoro # G110389221
- Country of Origin Spain
- Category Specialty Switches
Details
Output | 16 A SPDT relay @ 250 VAC resistive. |
Accuracy | THC-P: ±5% @ 20 to 90%; HS: ±1% RH. |
Power Requirements | 115 VAC or 230 VAC (depending on model). |
Storage Temperature | -4 to 176°F (-20 to 80°C). |
Display | 3-digit, green, 1/2" (12.7 mm) digits. |
Front Panel Rating | IP64. |
Memory Backup | Nonvolatile memory. |
Temperature Limits | 32 to 158°F (0 to 70°C). |
Agency Approvals | CE, cURus. |
Description
Humidity switch, 4-20 mA input sensor, 230 VAC supply voltage.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOU Series 40A, 1 Pole, 120/240V AC (QOU140)
- ABB Tl201-1 Pull Elbow Emt Tobox 1/2 (14405)
- BRYANT Toggle Switch, Motor Disconnects, Double Pole, 30A 600V AC, Side Wired Only, NEMA 3R Box and Switch (30322D)
- PANDUIT Wire Duct, Wide Slot, White, L 6 Ft (H2X4WH6)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Sol, Adj, NO (CCS-131100)
- DWYER INSTRUMENTS Current Switch, Split Core Curr Sw (SCS-211125)
- DWYER INSTRUMENTS Vane Flow Switch, Paddle Fl Sw 8'Leads (FS-2-VANE)
- DWYER INSTRUMENTS Mini Current Switch, Mini Cur Sw 550A (MCS-111050)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Spl, Adj, NO (CCS-231150)
- DWYER INSTRUMENTS Din Temperature Switch, Din Mnt Temp Switch (TSDIN-012)
- HEIL QUAKER /ICP 607900 Switch Interlock Sb (607900)
- Dwyer Instruments Switches