Shop All Wireless Thermometers & Humidity Meters
Dwyer Instruments
Humidity Sensor, 3.56" L
Mfr # RHP-2E40
Zoro # G710042182
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Relative Humidity Range 0 to 100%
- Features Field Selectable Relative Humidity or Dew Point Output, LCD Display Options, Universal Analog Outputs
- Response Time 8 sec
- Standards CE
- Humidity Accuracy +/-2%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # RHP-2E40
- Zoro # G710042182
- Country of Origin United States
- Category Wireless Thermometers & Humidity Meters
Dimensions
Manufacturers Warranty Length | 5 yr |
Overall Width | 1.08 in |
Overall Height | 3.65 in |
Overall Length | 3.56 in |
Description
Humidity Sensor, Power Required 10 to 35V DC, Electrical Connections Screw Terminals, Overall Length 3.56 in, IP Rating IP20, Series RHP-E/N, Output 4 to 20 mA, Relative Humidity Range 0 to 100 Percent, Humidity Accuracy +/-2 Percent, Compensated Temperature Range -4 Degrees to 140 Degrees F, Display Resolution 1 Percent/1 Degrees F, Display Units Degrees F/ Degrees C, Enclosure Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Deluxe Automotive Test Lead Kit (TLK282)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Tester, LED, 347VAC (HBLT3721)
- HAKKO Sensor, 0 deg. to 1200 deg. F, Coated, PK10 (191-212)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Red (DPG-011)
- DWYER INSTRUMENTS Humidity/Temperature Transmitter, 2.8" L (RHPLC-3N1A)
- BAKER INSTRUMENTS Thermometer, Magnetic Surface, F/C (312FC)
- TRACEABLE Barometer, Digital, Gray (6530)
- TAYLOR Wireless In/Out Thermometer w/Remote (1730)
- BAKER INSTRUMENTS Bulb Hygrometer Wet/Dry (B6030)
- TAYLOR THERMOMETER 8"" BLK/WHT (5650)
- TRACEABLE Data Logging Barometer, 32deg to 131deg.F (6529)
- Dwyer Instruments Wireless Thermometers & Humidity Meters