Shop All Wireless Thermometers & Humidity Meters
Dwyer Instruments
Humidity Sensor, 3.56" L
Mfr # RHP-2E40-LCD
Zoro # G410041980
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Relative Humidity Range 0 to 100%
- Display LCD
- Features Field Selectable Relative Humidity or Dew Point Output, LCD Display Options, Universal Analog Outputs
- Humidity Accuracy +/-2%
- Mounting Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # RHP-2E40-LCD
- Zoro # G410041980
- Country of Origin United States
- Category Wireless Thermometers & Humidity Meters
Dimensions
Manufacturers Warranty Length | 5 yr |
Overall Length | 3.56 in |
Overall Width | 1.08 in |
Overall Height | 3.65 in |
Description
Humidity Sensor, Power Required 10 to 35V DC, Electrical Connections Screw Terminals, Overall Length 3.56 in, IP Rating IP20, Series RHP-E/N, Output 4 to 20 mA, Relative Humidity Range 0 to 100 Percent, Humidity Accuracy +/-2 Percent, Compensated Temperature Range -4 Degrees to 140 Degrees F, Display LCD, Display Resolution 1 Percent/1 Degrees F, Display Type LCD, Display Units Degrees F/ Degrees C, Enclosure Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Process Calibrator, Current and Voltage (Fluke-715)
- WEISS INSTRUMENTS 4" dial , liquid filled, 1/4" bottom, 0-200PSI (LF441-200-4L)
- SUPCO Chart Recorder (CR4)
- FJC Flare Low Side Adapter, 1/4" (2602)
- DWYER INSTRUMENTS Humidity/Temperature Transmitter, 2.8" L (RHPLC-3N1A)
- BEY BERK INTERNATIONAL Bey-Berk WS070 Osprey Barometer and Thermometer (WS070)
- ROTRONIC Hygroclip2 Industrial Probe Assembly Humidity Sensor (HC2A-IM302-M)
- HOBO Stainless Steel Temperature probe 6 (TMC6-HC)
- SPER SCIENTIFIC Wireless Humidity and Temperature Monitor Set (800254)
- SPER SCIENTIFIC Compact Temperature and Humidity Monitor (800254B)
- EXTECH Wireless Thermometer, Digital LCD (RH200W)
- Dwyer Instruments Wireless Thermometers & Humidity Meters