Shop All Wireless Thermometers & Humidity Meters
Dwyer Instruments
Humidity Sensor, 2.8" L
Mfr # RHP-3N40-LCD
Zoro # G310042063
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Display LCD
- Relative Humidity Range 0 to 100%
- Features Field Selectable Relative Humidity or Dew Point Output, LCD Display Options, Universal Analog Outputs
- Power Required 10 to 35V DC
- Display Type LCD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # RHP-3N40-LCD
- Zoro # G310042063
- Country of Origin United States
- Category Wireless Thermometers & Humidity Meters
Dimensions
Manufacturers Warranty Length | 5 yr |
Overall Length | 2.8 in |
Overall Width | 1.1 in |
Overall Height | 4.5 in |
Description
Humidity Sensor, Power Required 10 to 35V DC, Electrical Connections Screw Terminals, Overall Length 2.8 in, IP Rating IP20, Series RHP-E/N, Output 4 to 20 mA, Relative Humidity Range 0 to 100 Percent, Humidity Accuracy +/-3 Percent, Compensated Temperature Range -4 Degrees to 140 Degrees F, Display LCD, Display Resolution 1 Percent/1 Degrees F, Display Type LCD, Display Units Degrees F/ Degrees C, Enclosure Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOTRON CO Continuous Monitor 1 Operator and Mat (B9202)
- REED INSTRUMENTS Surface Thermocouple Probe, Type K, -58 to 932°F (-50 to 500°C) (R2920)
- TAYLOR Chef Timer/Stopwatch (5816N)
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 500 psi (P599VCPS105K)
- DWYER INSTRUMENTS Humidity/Temperature Transmitter, 2.8" L (RHPLC-3N1A)
- TRACEABLE Data Logging Meter, 32 deg. to 122 deg.F (6526)
- PECO Remote Sensor (68671)
- PYLE Temperature And Humidity Meter With Dew Point And Wet Bulb Temperature (PTHM20)
- TAYLOR Wireless In/Out Thermometer w/Barometer (1733)
- LA CROSSE TECHNOLOGY Wireless Thermometer (WS-9160U-IT-INT)
- BAKER INSTRUMENTS Thermometer Max-Min (MM2P)
- Dwyer Instruments Wireless Thermometers & Humidity Meters